Shop All Sheet Gaskets
Gore
Gasket Sheet, White, 15 in Overall L
Mfr # GR-15062
Zoro # G409990022
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reinforced No
- Binder Material None
- For Piping System Acid/Solvent, Alkali, Industrial Process
- Material Trade Name GORE GR
- Market Industrial
Product Information
- Brand Gore
- MFR # GR-15062
- Zoro # G409990022
- Country of Origin Japan
- Category Sheet Gaskets
Details
Description
Gasket Sheet, Gasket Material ePTFE, Color White, Backing Type Plain, Binder Material None, Overall Width 15 in, Overall Length 15 in, Thickness 1/16 in, Form Sheet, Minimum Operating Temperature -452 Degrees F, Reinforced No, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 600 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, Standards ASTM F36, ASTM F37, ASTM F38, For Environment Marine and Offshore, Mining and Minerals
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Oil Rubbed Bronze Spring Hinge (DSH35U10B)
- ZORO SELECT Drawer Slide, 20" L, Painted (45-581-20)
- JACKSON Concealed Vertical Rod Silencer (301552PKG)
- MARLBORO 1" W x 7-1/3" H Mill Stainless Steel Weld-On Hinge (4PPU6)
- JONES STEPHENS Gasket, Service Weight, Multi-Tite, 8" (V95008)
- SUPCO Finnys Gasket Book, 36 Assorted (GB10)
- GARLOCK Gasket Sheet, Garlock 2900, 30 x 30 x 1/8" (2900-30125)
- USA INDUSTRIALS FDA Silicone Sanitary Gasket with Screen for 1-1/2" Tube, 100 mesh (BULK-SGWS-100-S-1.5)
- GARLOCK Sanitary Gasket, 4In, TRI-Clamp, EPDM (40MPE-BUZ-XR-400)
- KLINGERSIL 1 in. 150# 1/16 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-1)
- GARLOCK Sock Screen Gasket, 1-1/2 In, EPDM/SS (SSG-E-L-150-10SS)
- Gore Sheet Gaskets