Shop All Flange & Ring Gaskets
Gore
Flange Gasket, Ring, 4 In, PTFE
Mfr # GR-RG-0150-125-0400
Zoro # G1693492
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Outside Dia. 6 7/8 in
- Inside Dia. 4 1/2 in
- Metal Detectable No
- Material of Construction Cut Expanded PTFE
Product Information
- Brand Gore
- MFR # GR-RG-0150-125-0400
- Zoro # G1693492
- Country of Origin Japan
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 4 in |
Outside Dia. | 6 7/8 in |
Inside Dia. | 4 1/2 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Material of Construction | Cut Expanded PTFE |
Max. Pressure (PSI) | 3,000 psi |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | White |
Product Type | Flange Gasket |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Type | Ring Gasket |
Temp. Range (F) | -450 to 600 |
Continuous Max. Temp. (F) | 600 Degrees F |
For Fluid Type | Acids, Caustics, Chlorine, Cryogenics, Hydrocarbons |
Binder Material | None |
Insert Material | None |
Reinforced | No |
FDA Approved | No |
Metal Detectable Gasket | No |
For Flange ANSI Class | 150 |
Description
Ring Flange Gasket, Gasket Material ePTFE, Insert Material None, For Pipe Size 4 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 4 1/2 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 600 Degrees F, Outside Diameter 6 7/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMA JMA: 1646R / D4301 National Rockford Mailbox Key (JMA-NTC-14)
- USA INDUSTRIALS FDA EPDM Sanitary Gasket For 1.5" Tube (ZUSA-SG-E-1.5)
- SOSS 1-3/8" W x 5-1/2" H Satin Brass Concealed Hinge (220US4)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (8K37AB4ASTK626)
- GORE Ring Gasket, 3/4 In, Expanded PTFE (STYLE 800)
- GORE Ring Gasket, 6 In, Expanded PTFE (STYLE 800)
- GORE Ring Gasket, 1 In, Expanded PTFE (STYLE 800)
- GORE Ring Gasket, 1-1/2 In, Expanded PTFE (STYLE 800)
- GORE Ring Gasket, 2 In, Expanded PTFE (STYLE 800)
- GORE Flange Gasket, Ring, 2 In, PTFE (GR-RG-0150-125-0200)
- ZORO SELECT Gasket, SVGMS200 (SVGMS200)
- Gore Flange & Ring Gaskets