Shop All Flange & Ring Gaskets
Gore
Flange Gasket, Ring, 3 In, PTFE
Mfr # GR-RG-0150-125-0300
Zoro # G0651987
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Outside Dia. 5 3/8 in
- Inside Dia. 3 1/2 in
- Metal Detectable No
- Max. Pressure (PSI) 3,000 psi
Product Information
- Brand Gore
- MFR # GR-RG-0150-125-0300
- Zoro # G0651987
- Country of Origin Japan
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3 in |
Outside Dia. | 5 3/8 in |
Inside Dia. | 3 1/2 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Max. Pressure (PSI) | 3,000 psi |
Material of Construction | Cut Expanded PTFE |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | White |
Product Type | Flange Gasket |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Temp. Range (F) | -450 to 600 |
Continuous Max. Temp. (F) | 600 Degrees F |
Type | Ring Gasket |
For Fluid Type | Acids, Caustics, Chlorine, Cryogenics, Hydrocarbons |
Metal Detectable Gasket | No |
For Flange ANSI Class | 150 |
FDA Approved | No |
Binder Material | None |
Reinforced | No |
Insert Material | None |
Description
Ring Flange Gasket, Gasket Material ePTFE, Insert Material None, For Pipe Size 3 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 3 1/2 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 600 Degrees F, Outside Diameter 5 3/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 15/16 in (C8052-C413A-14A)
- RICHELIEU HARDWARE 1 5/16 in (33 mm) Clear, Brushed Oil-Rubbed Bronze Eclectic Cabinet Knob (10074BORB11)
- EMTEK French Antique Brass Knobs 86027US7 (86027US7)
- GENIE Genie 3 Door Garage Door Opener Remote For Genie Garage Doors (37330R)
- GORE Flange Gasket, Ring, 1/2 In, PTFE (GR-RG-0150-125-0050)
- GORE Flange Gasket, Ring, 1 In, PTFE (GR-RG-0150-125-0100)
- GORE Flange Gasket, Ring, 2 In, PTFE (GR-RG-0150-125-0200)
- GORE Ring Gasket, 1/2 In, Expanded PTFE (STYLE 800)
- GORE Ring Gasket, 3/4 In, Expanded PTFE (STYLE 800)
- GORE Flange Gasket, Ring, 2 1/2 In, PTFE (GR-RG-0150-125-0250)
- FLEXITALLIC Spiral Wound Metal Gasket, 1 In, 304SS (CGI)
- Gore Flange & Ring Gaskets