Shop All Flange & Ring Gaskets
Gore
Flange Gasket, Ring, 1 In, PTFE
Mfr # GR-RG-0150-125-0100
Zoro # G2950674
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Outside Dia. 2 5/8 in
- Inside Dia. 1 5/16 in
- Metal Detectable No
- Material of Construction Cut Expanded PTFE
Product Information
- Brand Gore
- MFR # GR-RG-0150-125-0100
- Zoro # G2950674
- Country of Origin Japan
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 in |
Outside Dia. | 2 5/8 in |
Inside Dia. | 1 5/16 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Material of Construction | Cut Expanded PTFE |
Max. Pressure (PSI) | 3,000 psi |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | White |
Product Type | Flange Gasket |
Continuous Max. Temp. (F) | 600 Degrees F |
Temp. Range (F) | -450 to 600 |
Type | Ring Gasket |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
FDA Approved | No |
Binder Material | None |
Reinforced | No |
For Fluid Type | Acids, Caustics, Chlorine, Cryogenics, Hydrocarbons |
Metal Detectable Gasket | No |
For Flange ANSI Class | 150 |
Insert Material | None |
Description
Ring Flange Gasket, Gasket Material ePTFE, Insert Material None, For Pipe Size 1 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 1 5/16 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 600 Degrees F, Outside Diameter 2 5/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Hook, Neodymium, White, 61 Lb (3DXZ4)
- RAYMOND ISO D Die Spring, Med Duty, 50mmx114mm (304818D)
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (200) KA Titanium)
- ZORO SELECT Buna O-Ring Asst, Steel Cabinet, 1324 Pc (5JKC1)
- GORE Flange Gasket, Ring, 4 In, PTFE (GR-RG-0150-125-0400)
- GORE Ring Gasket, 1 In, Expanded PTFE (STYLE 800)
- GORE Flange Gasket, Ring, 2 1/2 In, PTFE (GR-RG-0150-125-0250)
- GORE Ring Gasket, 10 In, Expanded PTFE (STYLE 800)
- GORE Ring Gasket, 3 In, Expanded PTFE (STYLE 800)
- GORE Flange Gasket, Ring, 1/2 In, PTFE (GR-RG-0150-125-0050)
- ZORO SELECT Full Face ePTFE Flange Gasket for 1-1/4" Pipe, 1/16" Thick, #150 (BULK-FG-1882)
- Gore Flange & Ring Gaskets