Shop All Paint Trays & Liners
Gordon Brush
Plastic Paint Tray Liner, 1/2 qt, 9" W, 144 PK
Mfr # R35007
Zoro # G8224459
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1/2 qt
- Material Plastic
- Width 9"
Product Information
- Brand Gordon Brush
- MFR # R35007
- Zoro # G8224459
- Country of Origin China
- Category Paint Trays & Liners
Dimensions
Width | 9" |
Details
Capacity | 1/2 qt |
Item | Paint Tray Liner |
Material | Plastic |
Description
9" Plastic Tray Liner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSI SEALANTS Sealnt Quad Max Wht9.5Oz (1868684)
- STEEL-IT STEEL-IT Reducer (5 Gallon Pail) (6811-5)
- DEFT Gloss Clear Oil-Based Brushing Lacquer 12.25 oz (DFT010S/54)
- MODERN MASTERS 1 Gal Modern Masters ME206 Champagne WB Decorative Metallic Paint (ME206)
- GORDON BRUSH Metal Paint Tray, 1-1/2 qt, 12" W, 12 PK (R35002)
- GORDON BRUSH Plastic Mini Paint Tray, 1/4 qt, 4" W, 12 PK (R35014)
- GORDON BRUSH Metal Paint Tray, 1/2 qt, 9" W, 12 PK (R35001)
- UNBRANDED 1 Quart Plastic Paint Tray Liner (RM 410 48 0900)
- LEAKTITE White 2 gal Paint Pail (02GXBMA1200)
- WOOSTER 3 Pack Pail Liners 8629 (86290000)
- ZORO SELECT Paint Tray Liner 13 R408 (R408 - 13)
- Gordon Brush Paint Trays and Buckets