Shop All Paint Trays & Liners
Gordon Brush
Plastic Paint Tray, 1/2 qt, 9" W, 12 PK
Mfr # R35003
Zoro # G8224757
product price: $114.99
/pk 12, $9.58/ea
Sold in multiples of 3 for $344.97
Free Shipping & Returns
$344.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1/2 qt
- Material Plastic
- Width 9"
Product Information
- Brand Gordon Brush
- MFR # R35003
- Zoro # G8224757
- Country of Origin China
- Category Paint Trays & Liners
Dimensions
Width | 9" |
Details
Capacity | 1/2 qt |
Item | Paint Tray |
Material | Plastic |
Description
9" Plastic Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Interior Paint, Semi-Gloss, Water Base, White, 1 gal (380227)
- PFERD 2-1/2" Chip Paint Brush (89699)
- PURDY 9" Paint Roller Cover, 3/4" Nap, Polyamide (144630094)
- ZORO SELECT Steel Paint Tray, 1 qt, 16 1/2" L, 2 1/2" D, 11" W (R402-11)
- GORDON BRUSH Metal Paint Tray, 1-1/2 qt, 12" W, 12 PK (R35002)
- GORDON BRUSH Plastic Mini Paint Tray, 1/4 qt, 4" W, 12 PK (R35014)
- GORDON BRUSH Metal Paint Tray, 1/2 qt, 9" W, 12 PK (R35001)
- WOOSTER Tray Liner, Fits Big Ben Tray (R478)
- LINZER Linzer Products RM418 Plastic Roller Tray; 18 In. (6598262)
- BESTT LIEBCO Plastic 9 in. W X 16.5 in. L 2 qt. Disposable Paint Tray Liner (509359000)
- SCHOOL SMART PAINT TRAY PLASTIC 10 WELLS W/COVER PACK OF 12 - PK (085860)
- Gordon Brush Paint Trays and Buckets