Shop All Paint Trays & Liners
Gordon Brush
Plastic Mini Paint Tray, 1/2 qt, 7" W, 12 PK
Mfr # R35016
Zoro # G8226638
Sold in multiples of 4 for $1,855.96
Free Shipping & Returns
$1,855.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1/2 qt
- Material Plastic
- Width 7"
Product Information
- Brand Gordon Brush
- MFR # R35016
- Zoro # G8226638
- Country of Origin China
- Category Paint Trays & Liners
Dimensions
Width | 7" |
Details
Capacity | 1/2 qt |
Item | Mini Paint Tray |
Material | Plastic |
Description
7" Plastic Tray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDFORD PRECISION PARTS Bedford Precision Swivel Adapter 1/2in NPTf x 1/2in NPSf 90 (12-431)
- RUST-OLEUM 1 gal Floor Paint, High Gloss Finish, Safety Orange, Water Base (261116)
- WOOSTER 4" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123-4)
- GRACO Hanheld Spray Gun Storage/Start-up Kit (16M816)
- GORDON BRUSH Metal Paint Tray, 1-1/2 qt, 12" W, 12 PK (R35002)
- GORDON BRUSH Metal Paint Tray, 1/2 qt, 9" W, 12 PK (R35001)
- GORDON BRUSH Plastic Mini Paint Tray, 1/4 qt, 4" W, 12 PK (R35014)
- LEAKTITE Clear 5 gal Paint Pail (005GFNAT120)
- LINZER Pnt Tray Bk 12X7" 1Pk (RM 007)
- HANDY Recycled Plastic Paint Tray Liner, 1 gal, 18" L, 4 1/2" D, 12 1/2" W, 3 PK (7510-CC)
- RICHARD Paint Tray, 4" (92105)
- Gordon Brush Paint Trays & Liners