Shop All Paint Roller Frames
Gordon Brush
Paint Roller Frame, 5 Wire Cage, Wood Handle, 9" Rollers, 12 PK
Mfr # R39012
Zoro # G1442258
Sold in multiples of 2 for $399.98
Free Shipping & Returns
$399.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 9"
- Handle Threaded
- Style 5 Wire Cage
- Handle Material Wood
Product Information
- Brand Gordon Brush
- MFR # R39012
- Zoro # G1442258
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 9" |
Details
Item | Paint Roller Frame |
Handle | Threaded |
Style | 5 Wire Cage |
Handle Material | Wood |
Description
Wood Grip Roller Frame 9"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Primer Spry In Ex Prof Al 15Oz (254170)
- RUST-OLEUM Spray Paint, Poppy Red, 12 Oz (334084)
- TESTORS Gloss Green Enamel (TES1124TT)
- MODERN MASTERS Metallic Paint, WaterBase, Blue, 4 oz (PA902)
- GORDON BRUSH Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers, 12 PK (R39011)
- GORDON BRUSH Paint Roller Frame, 4 Wire Cage, Plastic Handle, 9" Rollers, 12 PK (R39001)
- GLOVEWORKS HD 3 in. Wide Pressure Roller Black (VIPR300)
- PURDY RLR/FRM 6-1/2X24"" 3/8NAP (140765024)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 14" Rollers (F0010-14)
- THE BRUSH MAN 9” Extra Heavy Duty Roller Frame, 5/16” Stem, 12PK (RF-9-PREMIUM)
- WOOSTER Paint Roller Frame, Polypropylene Handle, 18" Rollers (BR045)
- Gordon Brush Paint Rollers and Frames