Shop All Paint Roller Frames
Gordon Brush
Paint Roller Frame, 4 Wire Cage, Plastic Handle, 9" Rollers, 12 PK
Mfr # R39001
Zoro # G8221029
Sold in multiples of 5 for $382.45
Free Shipping & Returns
$382.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Handle Threaded
- Handle Material Plastic
- Style 4 Wire Cage
Product Information
- Brand Gordon Brush
- MFR # R39001
- Zoro # G8221029
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 9" |
Details
Item | Paint Roller Frame |
Handle | Threaded |
Handle Material | Plastic |
Style | 4 Wire Cage |
Description
Birdcage Roller Frame 9"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-1 Latex Paint Conditioner, 1 qt., Solvent (70332M)
- GRACO Airless Spray Gun Tip, Tip Size 0.012 In (FNS412)
- STOPS RUST Rust-Oleum Champagne Bronze Spray Paint 11 oz (313142)
- ZORO SELECT Paint Tray Liner 13 R408 (R408 - 13)
- GORDON BRUSH Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers, 12 PK (R39011)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 4" Rollers (0F0010-4)
- LINZER RLR/FRM FOAM 6"" 1/4 NAP (MT200-11 6)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 9" Rollers (R016)
- WHIZZ FLOCK ROLLER/HANDLE 4"" (34164)
- WOOSTER Roller Gauge, 6 PK (R084)
- PFERD Paint Roller Frame, 4 Wire Cage, 3" Rollers (89774)
- Gordon Brush Paint Rollers and Frames