Shop All Paint Roller Frames
Gordon Brush
Mini Paint Roller Frame & Cover, Cageless, Plastic Handle, 4" Rollers, 5 PK
Mfr # R36034
Zoro # G8221004
product price: $47.99
/pk 5, $9.60/ea
Sold in multiples of 12 for $575.88
$575.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
- Handle Material Plastic
- Style Cageless
Product Information
- Brand Gordon Brush
- MFR # R36034
- Zoro # G8221004
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 4" |
Details
Item | Mini Paint Roller Frame & Cover |
Handle Material | Plastic |
Style | Cageless |
Description
4" Mini Complete Paint Roller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/4" Nap, Woven Mohair, 2 PK (RR304-4 1/2)
- KRYLON 5588 COLORMAXX 12 OZ MET ALLIC GOLD (K05588007)
- JEN MANUFACTURING 3 in. Poly Roller Cover (33)
- RUST-OLEUM Marking Paint, T1600, Industrial, 12 oz, Blue (306518)
- GORDON BRUSH Paint Roller Frame, 4 Wire Cage, Plastic Handle, 9" Rollers, 12 PK (R39001)
- GORDON BRUSH Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers, 12 PK (R39011)
- RICHARD Double End Foam Roller, w/Metal Frame, 4" (94002)
- PREMIER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 7" Rollers (712-IMP)
- WOOSTER Mini Paint Roller Frame & Cover, Cage, 3" Rollers (R039-3)
- BESTT LIEBCO Pipe Painter Cover & Frame, Cageless, Wood Handle, 7" Rollers (509458000)
- PREMIER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 4" Rollers (4IF600)
- Gordon Brush Paint Roller Frames