Shop All Squeegees
Gordon Brush
Milwaukee Dustless Brush 625360 36 In. Squeegee; Moss Rubber; Double Blade; Heavy Socket; Case Of 12
Mfr # 625360
Zoro # G204060999
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gordon Brush
- MFR # 625360
- Zoro # G204060999
- Country of Origin China
- Category Squeegees
Description
Its soft blade, does a clean job on smooth and textured floor surfaces. The double bladed squeegee has excellent contact, dramatically reducing floor drying time. Flex SqueegyTM blades are closed cell foamed material commonly called “moss.” Requires handle sectional handles with 3/8 in. stud.
Features- Type - Double Blade Straight Squeegee.
- Blade Material - Steel.
- Moss Material - Rubber.
- Size - 36 in.
- Case Pack - 12 Count.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENOFIN 7.95 Lb Pro-Tech Step #2 - Wood Cleaner (FTECCGA)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Trash Can, Black, 18 in Dia, Step-On, Stainless Steel (1901992)
- EXAIR Chip Vac System, 55 gal., 1-1/2" Hose Dia., 40 scfm (6193)
- NILFISK/ADVANCE BAG 10-PACK - 6QT - BP-1, SC408 (1471098510)
- GORDON BRUSH Milwaukee Dustless Brush 625300 30 In. Squeegee; Steel Straight; Moss Rubber; Double Blade; Case Of 12 (625300)
- GORDON BRUSH 24" Straight Heavy Duty Squeegee Blade (M602520)
- GORDON BRUSH 30" Speed Squeegy® Heavy Duty Steel, Straight, Moss Rubber Blade (M625303)
- GORDON BRUSH 18" Heavy Socket Moss Rubber Squeegee Blade in Steel Housing (M625182)
- GORDON BRUSH 24" Speed Squeegy®, Heavy Duty Steel, Straight, EPDM Blade (M602525)
- GORDON BRUSH 24" Heavy Socket Moss Rubber Squeegee Blade in Steel Housing (M625242)
- UNGER UNGER White and Green Replacement Sleeve (MS350)
- Gordon Brush Squeegees