Shop All Paint Brushes
Gordon Brush
Milwaukee Dustless Brush 451430 3 In. Radiator Paint Brush; Bent Wood Handle; Case Of 12
Mfr # 451430
Zoro # G603938660
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gordon Brush
- MFR # 451430
- Zoro # G603938660
- Country of Origin China
- Category Paint Brushes
Description
Radiator paint brush, bent wood handle.
Features- Uses - Hard to reach areas.
- Brush Material - 100% black bristle.
- Trim - Square.
- Handle - Sanded wood.
- Size - 3 in.
- Length - 2-3/4 in.
- Thickness - 11/16 in.
- Case pack - 12 count.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H&C 16 oz Anti-Slip Floor Coating, Invisible Finish, White, Oil Base (50.155005-99)
- TRIMACO Paint Strainer Bag, 12in.L, 1/16 in.H, PK25 (31101)
- GRACO High-Pressure Spray Hose, 4500 psi (H43850)
- KARCHER Accessory Quick Connect Kit (2.645-221.0)
- GORDON BRUSH Gordon Brush 375Np .38 In. Diameter .008 Nylon Applicator Brush Case of 25 (375NP)
- GORDON BRUSH 1/2", 1/4" Flat, Tapered Double-End Applicator Brush, 12 (1005CKG-12)
- GORDON BRUSH Redtree R10051 3 In. Badger Paint Brush Case of 12 (R10051)
- GORDON BRUSH Gordon Brush 375S9X .38 In. Diameter .010 Static Dissipative Nylon Applicator Brush With High Temperature Glue Case of 25 (375S9X)
- GORDON BRUSH 1-1/2" Chisel Edge Paint Brush, Polyester Bristle, Wood Handle, 12 PK (R11027)
- GORDON BRUSH 1-1/2" Straight Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R12021)
- MAGNOLIA BRUSH MANUFACTURERS INC Magnolia Brush 455-233 2 in. Paint Brush with Sanded Handle - Pack of 24 (455-233)
- Gordon Brush Paint Brushes