Shop All Brushes
Gordon Brush
Gordon Brush 741048 48 x 1 in. Metal Free Tube Brush Polyproplene - Pack of 6 Case of 6
Mfr # 741048
Zoro # G003691554
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gordon Brush
- MFR # 741048
- Zoro # G003691554
- Country of Origin China
- Category Brushes
Description
Metal free tube brushes with flexible stem are used to clean the inside of straight and especially curved pipes and tubes. They also clean valves and fitting or anywhere aggressive scrubbing is needed. Metal Free tube brushes will not scratch most any surface. Made with 100 percent food grade polypropylene. Highly chemical resistant.
Features- Metal Free Tube Brush - Polyproplene
- Size: 48" x 1" dia.
- Material: Polyproplene
- Weight: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Rectangular Trash Can, Charcoal, Polystyrene (42693)
- LYSOL Cleaners & Detergents, Aerosol Spray, Spring Waterfall™, 12 PK (19200-02845)
- PROTOCHEM LABORATORIES Biological Degreaser, 1 Gal Bottle, Liquid, 4 PK (PC-189DEG-1)
- PROTEAM Right Caddy (830576)
- GORDON BRUSH 5-1/2" x 10" Hygienic Large Tank Brush (M593460)
- GORDON BRUSH 3 x 7 Row 0.006" Brass Bristle and Plywood Handle Scratch Brush (30BG-12)
- GORDON BRUSH 3 x 11 Row .016" PEEK Bristle and Acetal Handle Scratch Brush (33PD-016)
- GORDON BRUSH 3/8" Diameter Horsehair and Tin Handle Acid Brush, 144PK (AB8)
- GORDON BRUSH 0.005" Brass Bristle, 4-1/4" x 2-1/2" Wood Block Brush (G1308B)
- GORDON BRUSH Milwaukee Dustless Brush 354240 24 In. Heavy-Duty; Stiff Brown Polypropylene Bristles; Case Of 12 (354240)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Yellow, Plastic (41866)
- Gordon Brush Brushes