Shop All Brushes
Gordon Brush
Gordon Brush 414T 4 X 18 Tampico Scratch Brush Case of 12
Mfr # 414T
Zoro # G003691394
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gordon Brush
- MFR # 414T
- Zoro # G003691394
- Country of Origin China
- Category Brushes
Description
Long, slightly curved hardwood handle. Densely filled for uniform cleaning and polishing.
Features- Fill Material - Tampico
- Trim Length - 1-1/8 in.
- Rows - 4 x 18
- Handle Length - 12-7/8 in.
- Handle Width - 1 in.
- Brush Face Length - 5-3/8 in.
- Brush Face Width - 3/4 in.
- Case Pack Count- 48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 92S594 Tube Brush With 8-32 Thread Shank, .594 Diameter, Stainless Steel Filament (92S594)
- ZEP Liquid Glass Cleaner, 55 gal., Light Blue, Pleasant, Drum (F33685)
- BIG D Water-Soluble Deodorant, Mountain Air, 1 gal, PK4 (135800)
- SURFACE SHIELDS NeoShield Floor Protection 1.5 mil X 27 in. W X 20 ft. L Rubber Red 1 (NSR2720)
- GORDON BRUSH 4 x 9 Row 0.008" Brass Bristle and Plywood Handle Large Scratch Brush (36BG)
- GORDON BRUSH 1/2" D 8-1/2" Length Single Spiral Single-Stem Nylon Brushes w Ring (18SSG-12)
- GORDON BRUSH 5-1/8" 100% Thunderon® Conductive Shoe Handle Brush (900183T)
- GORDON BRUSH 3/4" D 42" Length Single Spiral Single-Stem Nylon Brushes w Ring (21B-12)
- GORDON BRUSH Nylon Flow-Through Luer Lock Brushes (22 Gauge) (FTN-22)
- GORDON BRUSH 0.010" Static Dissipative Nylon Bristle (Soft) Conductive Plastic (11CKPG-12)
- DRILLBRUSH Drill Brush - Drill Attachment - Bathroom - Power Scrubber Pads (P4-3WR-3V-5X-QC-DB)
- Gordon Brush Brushes