Shop All Paint Brushes
Gordon Brush
Gordon Brush 375Npg .38 In. Diameter .008 Nylon Applicator Brush; Case Of 50
Mfr # 375NPG
Zoro # G503938616
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gordon Brush
- MFR # 375NPG
- Zoro # G503938616
- Country of Origin China
- Category Paint Brushes
Description
Pencil shaped applicator brush with hard plastic handle and Nylon bristles. For use in situations where you need a round brush to clean fine areas. Works well for applying liquids or fluids.
Specification- Fill Material - Nylon.
- Trim Length - 3/4 in.
- Handle Length - 4-1/2 in.
- Use - Applying Liquids or Fluids, as well as Brushing
- Bristle Diameter - 3/8 in.
- Handle Material - Delrin (Hard plastic)
- Case pack - 50 count
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Can Grip, 4-1/2 x 1-1/2 In, Black (243546)
- SEYMOUR OF SYCAMORE Traffic Marking Machine (Z-604)
- PETOSKEY PLASTICS P9941-07 12 x 400 ft., 0.31 Mil Steelcoat Painters Plastic (PE327375)
- ZINSSER Interior/Exterior Paint, Satin, Water Base, White, 5 gal (3100)
- GORDON BRUSH 1-1/2" Straight Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R12021)
- GORDON BRUSH 3" Chisel Edge Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10051)
- GORDON BRUSH Applicator Brush, 12 PK (SST10P)
- GORDON BRUSH 3/8" Applicator Brush, Brass Handle, 12 PK (BT202GG-12)
- GORDON BRUSH 2" Chisel Edge Paint Brush, Polyester Bristle, Wood Handle, 12 PK (R11033)
- GORDON BRUSH Gordon Brush 375Np .38 In. Diameter .008 Nylon Applicator Brush Case of 25 (375NP)
- WOOSTER 3" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4104)
- Gordon Brush Paint Brushes