Gordon Brush 23192 .014 Crimped Black Nylon No. 7 Channel Strip Brush Case of 3
Mfr # 23192
Zoro # G503691610
Product Information
- Brand Gordon Brush
- MFR # 23192
- Zoro # G503691610
- Country of Origin China
- Category Brushes
Description
Strip brushes, often called metal channel back brushes, are versatile and durable. They can be customized to fit an enormous amount of applications, including but not limited to: sealing, conveyor cleaning, surface cleaning, surface roughening, dusting, product separation or transfer, tensioning devices, static dissipation, external or internal pipe cleaning, filter or screen cleaning, glass washing or fruit or vegetable washing. Strip brushes are formally called "metal channel strip brushes" after their construction. They consist of natural, synthetic or metal bristles held securely in place by a U-shaped metal channel and center wire. Strip brushes are manufactured straight, and can be transformed into other shapes such as disks, ovals, cups or cylinders.
Features- Fill Material - 0.014 Crimped Black Nylon.
- Height 1 in. No.7 Channel Strip Brush.
- Overall Length - 72 in.
- Overall Height - 3 in.
- Channel Size - No 7 5/16 x 5/16 in.
- Case Pack Count - 3.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITRUS II Germicidal Deodorizing Cleaner, 22 oz. Trigger Spray Bottle, Citrus (CGDC046754)
- TORK Tork Coreless Toilet Paper Spindle Gray T7, Doubles Typical Capacity, Universal, 473040, Type C (473040)
- PITT PLASTICS 38"x58" 1.35mm 60 gal. XX Heavy Performance Roll Can Liner, PK100 (EC3858135K)
- ATHEA LABORATORIES Liquid Drain Opener, 1 qt., Bottle (253)
- GORDON BRUSH 2" D 40-1/2" Length Single Spiral Single-Stem Horsehair Brushes w (221SSB)
- GORDON BRUSH 0.012" Brass Bristle, 7-1/8" x 2-1/4" Large Block Brush (426B)
- GORDON BRUSH 1 x 22 Row Thunderon® Conductive Short Handle Brush (900437T)
- GORDON BRUSH Static Dissipative Applicator Brush 0.010" SD Nylon Bristle1/2" D SD (221SSN)
- GORDON BRUSH Horsehair Bristle, 4-1/4" x 2-1/2" Wood Block Brush (G1308HH)
- GORDON BRUSH 6" Utility Brush - Nylon Bristle and Swiss Style Block (M576020)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, White, Polypropylene, 18 in L Overall (2RVF5)
- Gordon Brush Brushes