Shop All Brushes
Gordon Brush
Gordon Brush 22Pd-016 2 Row Peek Delrin Handled Scratch Brush; Case Of 12
Mfr # 22PD-016
Zoro # G703691601
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gordon Brush
- MFR # 22PD-016
- Zoro # G703691601
- Country of Origin China
- Category Brushes
Description
Two row hand tied into a Delrin® handle. The fibers are hand laced for better fiber retention and durability. All materials for these high quality brushes are manufactured for detail cleaning, such as printed circuit boards and SMT assemblies, or for use as fluid applicators. The 2 row brushes are great for fitting into tight places. The stainless steel and brass brushes are very soft for fine detailing.
Features- Fill Material - 0.016 Peek.
- Trim Length - 7/16 in.
- Bristle Width - 3/16 in.
- Rows - 2 x 11
- Handle Length - 6-1/4 in.
- Handle Width - 5/16 in.
- Use - Fine Detail Cleaning
- Case Pack - 12 count.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBEAM TRASHRAC Trashrac Bags 5Gal 20Pk (87020)
- LIBMAN Tornado 16 Wet Microfiber Mop Refill 1 pk (1563)
- TENNANT Floor Machine Brush, 14 in Dia, Brown (54927)
- TOUGH GUY Buffing Pad, White, Size 16", Round, PK5 (402V95)
- GORDON BRUSH Size 4 Hog Bristle and Plastic Handle Sash Brush (900046)
- GORDON BRUSH 6" Utility Brush - Nylon Bristle and Swiss Style Block (M576020)
- GORDON BRUSH 3 x 11 Row 0.008" Titanium Bristle and Acetal Handle Scratch Brush (33TID)
- GORDON BRUSH Speedy Sweep® Battery Charger Adaptor (M558500)
- GORDON BRUSH 13/16"Brush D .006" Wire D Double Spiral Power Brush Stainless Fill (22TIA)
- GORDON BRUSH 4x19 Row 0.014" Nylon Bristle 13-3/4" Curved Wood Handle Plater's (15SS-003G-12)
- BRUSH RESEARCH MANUFACTURING Stainless Stl Scratch Brush (BRM93AP)
- Gordon Brush Brushes