Shop All Brushes
Gordon Brush
Gordon Brush 11Ssd 1 Row Stainless Steel Scratch Brush Case of 25
Mfr # 11SSD
Zoro # G503691832
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gordon Brush
- MFR # 11SSD
- Zoro # G503691832
- Country of Origin China
- Category Brushes
Description
1 row of soft stainless steel wire, hand tied with stainless steel wire into a Delrin® (plastic) handle for maximum fiber retention. The fine 0.003 stainless steel wire is great for removing stubborn dirt or light rust / corrosion on detailed parts. The handle is less than 3/16 in. wide at the brush end. It also safely cleans most tarnished metals, but will leave a dull finish on soft metals. Autoclavable for cleanroom or sterile applications.
Specification- Use - Cleaning, Scrubbing, Wiping, Dirt Removal
- Trim Length - 7/16 in.
- Rows - 1 x 11
- Fill Material - 0.003 Stainless Steel
- Handle Length - 6-1/4 in.
- Handle Width - 3/16 in.
- Brush Face Length - 1-1/8 in.
- Brush Face Width - 1/8 in.
- Case Pack Count - 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 32 oz Trigger Spray Bottle, Mist/Stream, 1 fl oz Graduation Markings, HDPE, White/Green, 3 PK (130296)
- PROTEAM Foam Filter Media for Dome Filter (100343)
- BOARDWALK Stripping Floor Pads, 12" Diameter, Black, PK5 (BWK4012BLA)
- VIKAN VIKAN Yellow 28" Floor Squeegee (71706)
- GORDON BRUSH 2" D 40-1/2" Length Single Spiral Single-Stem Horsehair Brushes w (221SSB)
- GORDON BRUSH 1 x 22 Row Thunderon® Conductive Short Handle Brush (900437T)
- GORDON BRUSH Milwaukee Dustless Brush 231300 30 In. Average-Duty Polypropylene Brush; Case Of 6 (231300)
- GORDON BRUSH 3 x 7 Row 0.018" Nylon Bristle and Plywood Handle Scratch Brush (30NG-12)
- GORDON BRUSH Size 4 Hog Bristle and Plastic Handle Sash Brush (900046)
- GORDON BRUSH T-Slot Cleaning Brush – 3x11 Row Polypropylene Bristle T-slot Scraper (433PSCG)
- BIRDWELL Poly Wood Handle Bowl Brush (734-48)
- Gordon Brush Brushes