Shop All Paint Brushes
Gordon Brush
Gordon Brush 0867-08000 Gold Taklon Shader-8. Case Of 24
Mfr # 0867-08000
Zoro # G403938624
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gordon Brush
- MFR # 0867-08000
- Zoro # G403938624
- Country of Origin China
- Category Paint Brushes
Description
Taklon is a very fine nylon filament that is shaped like a natural hair. Very versatile and durable, it is most commonly used for artist and cosmetic brushes. This feature high value, quality constructed brushes. These sets are offered in short handle or long handle, with kiln-dried wood handles or acrylic handles and are available in a number of various hair types.
Features:- Model - 867
- Brush Type - Gold Taklon
- Type - Shader
- Size - 8
- Case pack count - 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEAN-STRIP Mineral Spirits Paint Thinner 5 gal (CKPT94402)
- SEYMOUR MIDWEST Clear, 16 oz 12 PK (98-11)
- DUPLI-COLOR Automotive Paint, White, 12 oz (EDE160207)
- TRU-COLOR PAINT Paint, FS-24533 Seafoam Green (TCP1415)
- GORDON BRUSH 1/4", 3/16" Flat, Tapered Double-End Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1010HH-1/2G-12)
- GORDON BRUSH Gordon Brush 375S9X .38 In. Diameter .010 Static Dissipative Nylon Applicator Brush With High Temperature Glue Case of 25 (375S9X)
- GORDON BRUSH 1-1/2" Chisel Edge Paint Brush, Polyester Bristle, Wood Handle, 12 PK (R11027)
- GORDON BRUSH Gordon Brush 375Np .38 In. Diameter .008 Nylon Applicator Brush Case of 25 (375NP)
- GORDON BRUSH Gordon Brush 375Npg .38 In. Diameter .008 Nylon Applicator Brush; Case Of 50 (375NPG)
- GORDON BRUSH Applicator Brush, Nylon Bristle, 12 PK (375NPG-12)
- ALL-SOURCE 1 In. Flat Synthetic Polyolefin Paint Brush (772140)
- Gordon Brush Paint Brushes