Shop All Paint Brushes
Gordon Brush
3/8" Applicator Brush, Nylon Bristle, 12 PK
Mfr # 250S9XG-12
Zoro # G1443807
product price: $266.99
/pk 12, $22.25/ea
Sold in multiples of 2 for $533.98
Free Shipping & Returns
$533.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Size 3/8"
- Bristle Material Nylon
- Basic Handle Material Acetal
Product Information
- Brand Gordon Brush
- MFR # 250S9XG-12
- Zoro # G1443807
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3/8" |
Details
Item | Applicator Brush |
Bristle Material | Nylon |
Basic Handle Material | Acetal |
Description
Static Dissipative Applicator Brush — 0.010" SD Nylon Bristle / 1/4" Diameter SD Acetal Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle (4174)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Gloss White, 1 gal (801951)
- PFERD 3" Chip Paint Brush (89700)
- MINWAX Wood Finish Semi-Transparent Ipswich Pine Oil-Based Penetrating Stain 1 gal (710740000)
- GORDON BRUSH 1/2" Chip Paint Brush, Natural Bristle Bristle, Wood Handle, 36 PK (TA605)
- GORDON BRUSH Gordon Brush 375S9X .38 In. Diameter .010 Static Dissipative Nylon Applicator Brush With High Temperature Glue Case of 25 (375S9X)
- GORDON BRUSH Applicator Brush, 12 (SST10HHG-12)
- GORDON BRUSH Gordon Brush 499Np .5 In. Diameter .008 Nylon Applicator Brush Case of 25 (499NP)
- GORDON BRUSH 1-1/2" Flat Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10023)
- GORDON BRUSH 2" Foam Paint Brush, Wood Handle, 48 PK (R000068)
- ZORO SELECT 3" Flat Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1XRL8)
- Gordon Brush Paint Brushes