Shop All Paint Brushes
Gordon Brush
3" Chip Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK
Mfr # R10003
Zoro # G1442556
Sold in multiples of 4 for $271.56
$271.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
- Basic Bristle Material Natural
- Bristle Material Hog Hair
- Basic Handle Material Wood
- Handle Material Wood
Product Information
- Brand Gordon Brush
- MFR # R10003
- Zoro # G1442556
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Chip |
Basic Bristle Material | Natural |
Bristle Material | Hog Hair |
Basic Handle Material | Wood |
Handle Material | Wood |
Description
The Fooler® 3" High Capacity Chip Brush
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON PAINT Tree Marking Paint Gun, Plastic (LT-104)
- WOOSTER 3" Wall Paint Brush, Nylon/Polyester Bristle (4173)
- OUTPAK WASHOUT Paint Station (945-P/S)
- THE BRUSH MAN 2" Paint Brush Multipack 24 PK (PBP3972)
- GORDON BRUSH 1-1/2" Flat Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10023)
- GORDON BRUSH 1" Foam Paint Brush, Wood Handle, 48 PK (R000051)
- GORDON BRUSH Gordon Brush 375Np .38 In. Diameter .008 Nylon Applicator Brush Case of 25 (375NP)
- GORDON BRUSH 3/8" Applicator Brush, Brass Handle, 12 PK (BT202GG-12)
- GORDON BRUSH 5/16" Trim Applicator Brush, Nylon Bristle, 12 PK (SST6NG-12)
- GORDON BRUSH 1" Flat Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10013)
- WOOSTER Q3108 2 in. Softip Nylon Poly Flat Paint Brush (71497105646)
- Gordon Brush Paint Brushes