Shop All Brushes
Gordon Brush
20" Utility Brush - White Polypropylene Block
Mfr # M583010
Zoro # G8224809
Sold in multiples of 2 for $197.58
Free Shipping & Returns
$197.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Utility Brush
Product Information
- Brand Gordon Brush
- MFR # M583010
- Zoro # G8224809
- Country of Origin United States
- Category Brushes
Details
Brush Type | Utility Brush |
Description
20" Utility Brush - White Polypropylene Block
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Heavy-Duty, 16 microns, Black, 250 PK (S404816K)
- BEHRENS Trash Can, 10 gal Capacity, Steel (6210)
- RENOWN Natural 8 in. Controlled Hardwound Paper Towels 800 ft. per Roll, , 6PK (REN06130-WB)
- RUBBERMAID COMMERCIAL 59" Quick Connect Dust Mop Frame, Metal (FGQ59500YL00)
- GORDON BRUSH Horsehair Bristle, 4-1/4" x 2-1/2" Wood Block Brush (G1308HH)
- GORDON BRUSH 13/16"Brush D .006" Wire D Double Spiral Power Brush Stainless Fill (22TIA)
- GORDON BRUSH Size 4 Hog Bristle and Plastic Handle Sash Brush (900046)
- GORDON BRUSH 1/4" D 6-1/4" Length Single Spiral Single-Stem Horsehair Brushes w (21N-ESD-016G-12)
- GORDON BRUSH 1/4" Diameter Nylon Bristle and Tin Handle Acid Brush, 144PK (AB4N)
- GORDON BRUSH 3 x 7 Row 0.006" Brass Bristle and Plywood Handle Scratch Brush (30BG-12)
- LAVEX 7'' Toothbrush Style Grout Brush with Nylon Bristles (697GTB7NY)
- Gordon Brush Brushes