Shop All Paint Brushes
Gordon Brush
1" Foam Paint Brush, Wood Handle, 48 PK
Mfr # R000051
Zoro # G1441101
Sold in multiples of 6 for $220.74
$220.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Foam
- Basic Handle Material Wood
- Handle Material Wood
Product Information
- Brand Gordon Brush
- MFR # R000051
- Zoro # G1441101
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Details
Item | Paint Brush |
Brush Style | Foam |
Basic Handle Material | Wood |
Handle Material | Wood |
Description
Foam Brush 1"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER #2 Artist Paint Brush, Camel Hair Bristle (F1628)
- GRACO Rac 5, Airless Spray Tip, 419 (286419)
- KRYLON 2780 FUSION 12 OZ TXTRD GRANITE ALL-IN-1 (K02780007)
- MINWAX Wood Finish Semi-Transparent Special Walnut Oil-Based Penetrating Wood Stain 1 qt (70006444)
- GORDON BRUSH 2" Foam Paint Brush, Wood Handle, 48 PK (R000068)
- GORDON BRUSH 1/2", 1/4" Flat, Tapered Double-End Applicator Brush, 12 (1005CKG-12)
- GORDON BRUSH Applicator Brush, 12 PK (SST6PP)
- GORDON BRUSH Gordon Brush 375S9X .38 In. Diameter .010 Static Dissipative Nylon Applicator Brush With High Temperature Glue Case of 25 (375S9X)
- GORDON BRUSH Applicator Brush, 12 (SST10HHG-12)
- GORDON BRUSH 1" Flat Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10013)
- TANIS BRUSH #5 Marking Artist Paint Brush, Red Sable Bristle (00335)
- Gordon Brush Paint Brushes