Shop All Security Video Cameras
Google Nest
Wireless Camera with Floodlight White
Mfr # GA02942-US
Zoro # G110411991
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 4.41
- Width 12.32
- Device Compatibility Smartphone
- Weight 6.01
Product Information
- Brand Google Nest
- MFR # GA02942-US
- Zoro # G110411991
- UPC # 193575025247
- Country of Origin Viet Nam
- Category Security Video Cameras
Dimensions
Length | 4.41 |
Width | 12.32 |
Details
Color | White |
Device Compatibility | Smartphone |
Weight | 6.01 |
Description
Built-in intelligent alerts help you know and see what's relevant. Tell the difference between people, vehicles, and animals. Create Routines and adjust brightness, sensitivity, and how long the light stays on. Turn it on with your voice and talk through the camera if you need to. Two-step verification enhances security, and the green LED light lets you know it's recording.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Dynasty CD Dynasty DCS-88BT (ML100-12GEL61)
- MIGHTY MAX BATTERY 12V 7.2AH Battery Replaces APC Back-UPS ES 725VA Broadband Battery (ML7-121911111190)
- VERACITY Longsplite Extended Ethernetonly Device (VLS-1N-L)
- EXELL BATTERY 3.6V Lithium PLC Computer Backup Battery Replaces Dantona COMP-190 (EBPLC-190)
- GOOGLE NEST Indoor Wired Camera Snow (GA01998-US)
- GOOGLE NEST Indoor / Outdoor Wireless Camera, White, 3PK (GA02077-US)
- GOOGLE NEST Indoor / Outdoor Wireless Camera, White, 2PK (GA01894-US)
- GOOGLE NEST Indoor / Outdoor Wireless Camera White (GA02276-US)
- LTS IP Camera, 1080p HD Resolution (LTCMIP8022-28M)
- MONOPRICE SDI Cable, Plastic, Black, 10 ft H (39941)
- CAPTURE ADVANCE JUNCTION BOX WATERPROOF (R2-JNCBX646M)
- Google Nest Security Video Cameras