Shop All Low Voltage Thermostats
Google Nest
Nest Learning Thermostat, 3rd Generation Polished Steel
Mfr # T3019US
Zoro # G110411519
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Steel
- Width 6.5
- Features Works with Google Assistant; Device Compatibility : Tablet; Battery Type : Lithium-Ion (Rechargeable); Communication : WiFi
Product Information
- Brand Google Nest
- MFR # T3019US
- Zoro # G110411519
- UPC # 813917022030
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Width | 6.5 |
Details
Color | Polished Steel |
Features | Works with Google Assistant; Device Compatibility : Tablet; Battery Type : Lithium-Ion (Rechargeable); Communication : WiFi |
Description
Meet the new third generation Nest Learning Thermostat. It's more beautiful than ever, with a thinner, sleeker design and bigger, crisper display. And it's proven to help save energy. In independent studies, the Nest Thermostat saved an average of 10-12% on heating bills and 15% on cooling bills. Based on typical energy cost, that means it paid for itself in under two years.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Junction Block Adapter (1922-001)
- AIR HANDLER 9x24x1 Synthetic Pleated Air Filter, MERV 7 (21C073)
- DAYTON Weather Hood, 48 In, Galvanized Steel (1WBW4)
- ALL-FILTERS 18X20X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (18201.8 6PK)
- GOOGLE NEST Nest Learning Thermostat, 3rd Generation Mirror Black (T3018US)
- GOOGLE NEST Thermostat Power Connector for US Models White (GA02493-US)
- GOOGLE NEST Nest Temperature Sensor White (T5000SF)
- GOOGLE NEST Nest Temperature Sensor, White, 3PK (T5001SF)
- GOOGLE NEST Nest Learning Thermostat, 3rd Generation Black (T3016US)
- GOOGLE NEST Thermostat E Steel Mounting Plate, Stainless Steel, 4PK (T4007EF)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH65)
- Google Nest Low Voltage Thermostats