Shop All Low Voltage Thermostats
Google Nest
Nest Learning Thermostat, 3rd Generation Copper
Mfr # T3021US
Zoro # G010411510
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper
- Width 6.5
- Features Works with Google Assistant; Device Compatibility : Tablet; Battery Type : Lithium-Ion (Rechargeable); Communication : WiFi
Product Information
- Brand Google Nest
- MFR # T3021US
- Zoro # G010411510
- UPC # 813917020227
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Width | 6.5 |
Details
Color | Copper |
Features | Works with Google Assistant; Device Compatibility : Tablet; Battery Type : Lithium-Ion (Rechargeable); Communication : WiFi |
Description
Meet the new third generation Nest Learning Thermostat. It's more beautiful than ever, with a thinner, sleeker design and bigger, crisper display. And it's proven to help save energy. In independent studies, the Nest Thermostat saved an average of 10-12% on heating bills and 15% on cooling bills. Based on typical energy cost, that means it paid for itself in under two years.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Enclosure AC, Wall Mount, 1513/1727 BtuH (N170226G010)
- JOHNSON CONTROLS Adjustable Stop Kit (M9220-603)
- DAYTON Ceiling Ventilator, Insulated, 752 CFM (6WZN2)
- MAXITROL R400Z-1/2 1/2" Gas Pressure (R400Z-1/2)
- GOOGLE NEST Nest Learning Thermostat, 3rd Generation Brass (T3032US)
- GOOGLE NEST Nest Learning Thermostat, 3rd Generation Black (T3016US)
- GOOGLE NEST Nest Smart Programmable Wi-Fi Thermostat Fog (GA02083-US)
- GOOGLE NEST Nest Smart Programmable Wi-Fi Thermostat Charcoal (GA02081-US)
- GOOGLE NEST Nest Thermostat Pro US Black (GA02180-US)
- GOOGLE NEST Nest Learning Thermostat Steel Mounting Plate, Stainless Steel, 4PK (T3022EF)
- WHITE-RODGERS 1E56N-444 24V/Millivolt 2 Or 3 (1E56N-444)
- Google Nest Low Voltage Thermostats