Shop All Networking Hardware
Google Nest
Nest Hub with Sleep Sense Charcoal
Mfr # GA01892-US
Zoro # G910411511
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2.26
- Width 6.1
- Color Charcoal
- Wireless Communication WiFi
- Device Compatibility iPhone
Product Information
- Brand Google Nest
- MFR # GA01892-US
- Zoro # G910411511
- UPC # 193575009223
- Country of Origin China
- Category Networking Hardware
Dimensions
Width | 6.1 |
Length | 3.15 |
Details
Weight | 2.26 |
Color | Charcoal |
Wireless Communication | WiFi |
Device Compatibility | iPhone |
Description
Meet the new Nest Hub, the center of your helpful home. Catch up on Netflix shows, watch YouTube videos, listen to music on the enhanced speaker, and more. With just a tap, or your voice, control thousands of compatible smart devices from one central display. Nest Hub helps with your busy home. See your calendar and create reminders and to-dos. Wind down to soothing sounds at bedtime and wake up gently to a Sunrise Alarm.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eveready 489 (489 EVEREADY)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR020-006)
- ULTRALAST Lithium 14430 Batteries for Solar Lighting, Pack/2 (UL14430SL-2P)
- MOBILESPEC Hi-Vis 4Ft Usb-C To Usb-A Cable, Orange (MBSHV0433)
- GOOGLE NEST Nest Hub Max Charcoal (GA00639-US)
- GOOGLE NEST Nest Hub Max Chalk (GA00426-US)
- GOOGLE NEST Nest Hub with Sleep Sense Chalk (GA01331-US)
- QNAP 4 Bay 1U 12" Short Depth Rackm (TR-004U-US)
- MOXA 8Pin Rj45 To Male Db9 Connection Cable, 150Cm, For Nport 5210, 5610 (CBL-RJ45M9-150)
- ALLIED TELESIS Taa, Gig Pci-Express Fiber Adapter Card; Wol, Lc Connector; (AT-2914SX/LC-901)
- CABLE WHOLESALE Cat 5e Keystone Inline Coupler Black RJ45 Female (310-220BK)
- Google Nest Networking Hardware