Shop All Communication Cables
Google Nest
Camera Weatherproof Cable 10M White
Mfr # GA02278-US
Zoro # G410411998
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.33
- Nominal Outside Dia. 4.69
- Color White
Product Information
- Brand Google Nest
- MFR # GA02278-US
- Zoro # G410411998
- UPC # 193575008417
- Country of Origin China
- Category Communication Cables
Dimensions
Length | 4.33 |
Nominal Outside Dia. | 4.69 |
Details
Color | White |
Description
Use this 10-meter weatherproof cable to wire your Nest Cam battery. With the included cable clamps, drywall anchors and screws, you can install it anywhere you want. This sturdy cable only requires a two-prong plug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Safety Duplex Cable - 18/2 - 100' (124910)
- STEREN TV Wall Plate 1-Hole Offset Decorator Wh (200-263WH)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 1 (DTNF363)
- IDEAL Serrated Cutter W/Breakr Notch (45-344)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- CAROL Comm Cable, Shielded, 18/6, 1000 Ft. (C1206.41.01)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C2526A.41.10)
- ENET Cisco Qsfp-100G-Cu2M Compatible Qsfp28 (QSFP-100G-CU2M-ENC)
- CAROL Comm Cable, Unshielded, 18/1, 1000 Ft. (C6101A.41.10)
- CAROL Comm Cable, Plenum, 18/2, 500 Ft. (E3032S.18.86)
- CHAINFLEX Continuous Flexing Data Cable, 5A, 300V (CF211-05-04-02)
- Google Nest Communication Cables