Shop All Paint Removers
Goof Off
Paint Remover, Water, Spray Bottle, 12 oz
Mfr # FG910
Zoro # G703559420
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear/Light Yellow
- Application Method Spray
- Base Type Water
- Container Size 12 oz
- Dry Time 1 min
Product Information
- Brand Goof Off
- MFR # FG910
- Zoro # G703559420
- UPC # 093945009108
- Country of Origin United States
- Category Paint Removers
Dimensions
Container Size | 12 oz |
Details
Color | Clear/Light Yellow |
Application Method | Spray |
Base Type | Water |
Dry Time | 1 min |
Container Type | Spray Bottle |
Rinse Required | No |
Product Form | Liquid |
For Use On | Carpet |
Item | Paint Remover |
Cure Time | 3 min |
Sub-Category | Paint Remover |
Strength | Regular |
Features | Removes Dried Latex and Oil-Based Paint Splatter From All Washable Carpets and Rugs |
Application | Removes Paint Splatter |
Contains | Benzenemethanol |
VOC Content Weight Percentage | 1.52% |
Materials Removed | Latex Paint, Oil-Based Paint |
Use Location | Interior |
Remover Type | Paint Remover |
Description
Paint Remover, Materials Removed Latex Paint, Oil-Based Paint, Remover Type Paint Remover, Contains Benzenemethanol, Base Type Water, Product Form Liquid, Strength Regular, Container Size 12 oz, Cure Time 3 min, Application Removes Paint Splatter, For Use On Carpet, Use Location Interior, VOC Content Weight Percentage 1.52 Percent, Container Type Spray Bottle, Application Method Spray, Color Clear/Light Yellow, Dry Time 1 min
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Coverall Tyvek Lg W/B&H (141222/12)
- BEDFORD PRECISION PARTS Bedford Precision Tank Lid Gasket, 2 Gallon, Stratoprene for DeVilbiss QMS-67 (56-94)
- SEYMOUR MIDWEST 20 Oz Fluorescent Green Stripe Inverted Marking Paint, Water-Based (20-668)
- RUST-OLEUM Rust Preventative Spray Paint, Light Machine Gray, Gloss, 15 Oz (7581838)
- GOOF OFF Goof Off Hd Removr 4Oz (FG705)
- GOOF OFF Graffiti Remover, Aerosol Can, Clear, RTU (FG673)
- GOOF OFF Klean Strip Green Paint and Varnish Stripper 32 oz (EKGS75016)
- PORC-A-FIX Porcafix As Bone Voc Glz (AS-7V)
- SAVOGRAN Strypeeze Paint and Varnish Remover 1 gal (01233)
- ABATRON 16OZ Abosolv Solvent (ASPR)
- KLEAN-STRIP Acetone, 1 qt. (QAC18)
- Goof Off Paint Removers