Shop All Paint Removers
Goof Off
Graffiti Remover, Aerosol Can, Clear, RTU
Mfr # FG673
Zoro # G2148363
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 16 oz
- VOC Content 38.78 %
- Net Weight 23.68 oz
- Primary Chemical Acetone
Product Information
- Brand Goof Off
- MFR # FG673
- Zoro # G2148363
- UPC # 093945006732
- Country of Origin United States
- Category Paint Removers
Dimensions
Container Size | 16 oz |
Degreaser Container Size | 16 oz. |
Cleaner Container Size | 16 oz |
Description
Graffiti Remover, Container Type Aerosol Spray Can, Container Size 16 oz, Cleaner Form Liquid, Fragrance Unscented, Product Label Graffiti Remover, Biodegradable No, Butyl Free Yes, Color Clear, Flash Point 0 Degrees F, Maximum RTU Yield per Container 16 fl oz, NSF Rating Not Rated, Nonflammable No, Phosphate Free No, Plastic Safe No, Primary Chemical Acetone, Product Series GOOF OFF(R), Properties Butyl Free, Recommended Dilution Ready To Use, Removes Graffiti, Rinse Required Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDTREE INDUSTRIES Redtree Industries 12043 Onyx Natural Bristle All-Around Paint Brush - 2-1/2" (12043)
- WOOSTER Wooster Pro/Doo-Z 4.5 in. W X 3/8 in. Jumbo Paint Roller Cover , 10PK (RR581-4 1/2)
- ZORO SELECT Plastic Paint Tray Liner, 1 gal, 20" L, 3 1/2" D, 14" W (DWT-PTL)
- GENERAL FINISHES 1/2 Pt American Oak Gel Stain Oil-Based Heavy Bodied Stain (OH)
- GOOF OFF Goof Off Hd Removr 4Oz (FG705)
- GOOF OFF Klean Strip Green Paint and Varnish Stripper 32 oz (EKGS75016)
- GOOF OFF Paint Remover, Water, Spray Bottle, 12 oz (FG910)
- KWIK STRIP Klean Strip Premium Paint and Varnish Stripper 1 qt (QKPS301SCW)
- RUST-OLEUM Paint Remover, Cleaners/Thinners, 1 gal. (315512)
- PORC-A-FIX Porcafix Khl Wht Voc Glz (KK-1V)
- SUNNYSIDE 1/2 Gal Back to Nature Multi-Strip Advanced Professional Paint Remover (65764A)
- Goof Off Paint Removers