Shop All Stretch Wrap
Goodwrappers
Stretch Wrap, Cast, Heavy Duty
Mfr # PMR10020
Zoro # G3977301
product price: $103.99
/ea
Sold in multiples of 40 for $4,159.60
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$4,159.60
Free 30-Day Returns
Key Features
- Color Clear
- Gauge 100 ga
- Material LLDPE
- Rolls per Case 1 Roll
- Cling Type 1-Side
Product Information
- Brand Goodwrappers
- MFR # PMR10020
- Zoro # G3977301
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Core Size | 3 in dia |
Overall Width | 20 in |
Overall Length | 5,000 ft |
Details
Color | Clear |
Gauge | 100 ga |
Material | LLDPE |
Rolls per Case | 1 Roll |
Cling Type | 1-Side |
Stretch Wrap Style | Cast |
Mil Thickness | 1 mil |
Microns | 25 micron |
Stretch Wrap Application | Heavy Duty |
Stretch Wrap Handle Type | No Handle |
Stretch Wrap Film Grade | Machine Grade |
Min. Temperature | -20 Degrees F |
Sheets per Roll | Continuous Roll |
Max. Temperature | 100 Degrees F |
Temperature Range | -20 Degrees to 100 Degrees F |
Sheets Per Roll | Continuous Roll |
Description
Stretch Wrap Category General Purpose Machine Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Heavy Duty, Overall Width 20 in, Overall Length 5,000 ft, Gauge 100 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Machine Grade, Mil Thickness 1 mil, Sheets Per Roll Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, S, 1-1/2 in. W x 3-1/2 in. H (3450-S)
- ZEBRA PEN Sarasa Gel Pen, Red, Medium, PK12 (46830)
- MINIGRIP Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Clear, Pk1000 (MGRL4WH0406)
- PCI Pci Epson T252Xl420 252Xl Yellow Inkjet Cartridge 1.1K High Yield For (T252XL420-PCI)
- GOODWRAPPERS Hand Stretch Wrap 3" x 650 ft., Cast Style, Clear (15A897)
- GOODWRAPPERS Hand Stretch Wrap 15" x 1000 ft., Blown Style, Purple (15A844)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Red (15A894)
- GOODWRAPPERS Goodwrappers® Colored Cast Stretch Film, 20" x 80 Gauge x 1000', Blue, 4/Case (GOOD20BLUE)
- GOODWRAPPERS Goodwrappers® Economy Cast Stretch Film, 20" x 70 Gauge x 1000', Clear, 4/Case (GOOD27)
- GOODWRAPPERS Hand Stretch Wrap 20" x 800 ft., Cast Style, Green (15A849)
- PARTNERS BRAND Blown Hand Stretch Film, 15" x 80 Gauge x 1500', Black, 4/Case (SF158B)
- Goodwrappers Stretch & Shrink Wrap