Shop All Stretch Wrap
Goodwrappers
Opaque Stretch Wrap 20" x 1000 ft., Cast Style, Black
Mfr # 15A837
Zoro # G4345302
product price: $141.99
/pk 4, $35.50/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Built In Dispenser with Hand Brake
- Width 20"
- Length 1000 ft.
- Color Black
- Gauge 80 ga
Product Information
- Brand Goodwrappers
- MFR # 15A837
- Zoro # G4345302
- UPC # 016203282037
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 20" |
Length | 1000 ft. |
Length - Stretch Wrap | 1000 ft. |
Width - Stretch Wrap | 20" |
Core Size | 1 in dia |
Overall Length | 1,000 ft |
Overall Width | 20 in |
Description
Stretch Wrap Category Product Concealing Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 20 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Handle with Brake, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEVEN LEWERS & ASSOCIATES Birds of Floridaapos;s Gulf Coast Book (LEWERSGB112)
- OXFORD Project Organizer, 8 Pocket, Assorted (99667)
- SHARPIE 2 Bronze, 2 Gold, 2 Silver Marker Set, 6 PK (1829201)
- OMNIMED Over-The-Bed Poly Clipboard In Beige, PK5 (2039135BG)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green (15A853)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, green (15A887)
- GOODWRAPPERS Goodwrappers® Colored Cast Stretch Film, 20" x 80 Gauge x 1000', Red, 4/Case (GOOD20RED)
- GOODWRAPPERS Hand Stretch Wrap 20" x 800 ft., Blown Style, Purple (15A845)
- GOODWRAPPERS Hand Stretch Wrap, Clear, 1000 ft.L, PK18 (15A902)
- GOODWRAPPERS Hand Stretch Wrap 5" x 650 ft., Cast Style, Green (15A872)
- ZORO SELECT Stretch Wrap, Clear, 1,500 ft, 17.78 micron (PLBC1570GR)
- Goodwrappers Stretch Wrap