Shop All Stretch Wrap
Goodwrappers
Hand Stretch Wrap, Clear, 1000 ft.L, PK18
Mfr # 15A902
Zoro # G0489330
original price:
$87.15
new price: $86.99
/pk 18, $4.83/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Reusable Dispenser with Hand Brake
- Width 3"
- Length 1000 ft.
- Color Clear
- Gauge 90 ga
Product Information
- Brand Goodwrappers
- MFR # 15A902
- Zoro # G0489330
- UPC # 016203270348
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 3" |
Length | 1000 ft. |
Length - Stretch Wrap | 1000 ft. |
Width - Stretch Wrap | 3" |
Core Size | 1 3/4 in dia |
Overall Length | 1,000 ft |
Overall Width | 3 in |
Description
Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 3 in, Overall Length 1,000 ft, Gauge 90 ga, Stretch Wrap Handle Type Handle with Brake, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.9 mil, Sheets Per Roll Continuous Roll, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FECHOMETAL USA Ear-Lokt Buckle, 304 Stainless Steel, 1.1/4" Width, PK25 (FDT9331720NFMT)
- SAMSONITE Tectonic 2 Med Backpack, 12"x9"x17', Black (SML623641041)
- TOMBOW MARKING HOLDER, BLACK (51538)
- DECKER TAPE PRODUCTS Label, DL3580, USE FIRST, 2" (DL3580)
- GOODWRAPPERS Goodwrappers® Premium Stretch Film, 30" x 80 Gauge x 1000', Purple, 4/Case (GOOD3080BEM)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Orange (15A891)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Netting Style, Clear (15A906)
- GOODWRAPPERS Goodwrappers® UVI Stretch Film, 30" x 80 Gauge x 1000', Black, 4/Case (GOOD3080UVI)
- GOODWRAPPERS Hand Stretch Wrap 18" x 1500 ft., Cast Style, Clear (15A985)
- GOODWRAPPERS Hand Stretch Wrap 3" x 600 ft., Blown Style, Purple Tint (15C009)
- WESTERN PLASTICS Film Tinted Machine Grade 30"x80x5000' Orange (OMG30)
- Goodwrappers Stretch & Shrink Wrap