Shop All Stretch Wrap
Goodwrappers
Hand Stretch Wrap 30" x 1000 ft., Cast Style, Clear
Mfr # 15A838
Zoro # G4345327
original price:
$190.51
11% off
new price: $167.99
/pk 4, $42.00/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Built In Dispenser with Hand Brake
- Length 1000 ft.
- Color Clear
- Gauge 80 ga
- Material LLDPE
Product Information
- Brand Goodwrappers
- MFR # 15A838
- Zoro # G4345327
- UPC # 016203213031
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 30" |
Length | 1000 ft. |
Length - Stretch Wrap | 1000 ft. |
Width - Stretch Wrap | 30" |
Core Size | 1 in dia |
Overall Width | 30 in |
Overall Length | 1,000 ft |
Description
Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 30 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Handle with Brake, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Edge Protectors, Cased, .120, 2" x 2" x 72", White, 55/Case (EP2272120BX)
- C-LINE PRODUCTS 3-Hole Punched Attaching Strip, Clear, Pk200 (64713)
- THE PACKAGING WHOLESALERS 9 x 6 x 5 Cardboard Corrugated Boxes (BS090605)
- GHENT Message Center 36"H x 60"W (PN23660K)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Clear (15A886)
- GOODWRAPPERS Hand Stretch Wrap 15" x 1000 ft., Cast Style, Clear (15A884)
- GOODWRAPPERS Hand Stretch Wrap 30" x 1000 ft., Cast Style, Clear (15A840)
- GOODWRAPPERS Hand Stretch Wrap 3" x 650 ft., Cast Style, Clear (15A895)
- GOODWRAPPERS Top Sheeting Stretch Wrap 60" x 60", Cast Style, Clear (15C010)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Orange (15A891)
- ZORO SELECT Hand Stretch Wrap 12" x 2000 ft., Cast Style, Clear (15A933)
- Goodwrappers Stretch Wrap