Shop All Stretch Wrap
Goodwrappers
Hand Stretch Wrap 3" x 650 ft., Cast Style, Clear
Mfr # 15A897
Zoro # G4290115
original price:
$24.44
9% off
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Reusable Dispenser with Hand Brake
- Length 650 ft.
- Color Clear
- Gauge 150 ga
- Material LLDPE
Product Information
- Brand Goodwrappers
- MFR # 15A897
- Zoro # G4290115
- UPC # 016203180388
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 3" |
Length | 650 ft. |
Length - Stretch Wrap | 650 ft. |
Width - Stretch Wrap | 3" |
Core Size | 1 3/4 in dia |
Overall Width | 3 in |
Overall Length | 650 ft |
Details
Description
Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Heavy Duty, Overall Width 3 in, Overall Length 650 ft, Gauge 150 ga, Stretch Wrap Handle Type Handle with Brake, Stretch Wrap Film Grade Hand Grade, Mil Thickness 1.5 mil, Sheets Per Roll Continuous Roll, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Tabs, Index, Prntabl, 1.5"", Mi 6PK (AVE16228)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 10", White, 25/Bundle (22XL40)
- SHARPIE Permanent Marker, , Ultra-Fine, 12/DZ, Red Ink PK (SAN37002)
- FECHOMETAL USA Band, 201 Stainless Steel, 1/2" x 0.030" x (FTA520712735PG)
- GOODWRAPPERS Hand Stretch Wrap 5" x 650 ft., Cast Style, Clear (15A898)
- GOODWRAPPERS Stretch Wrap, Blown, 90 Gauge, 18"Wx1600'L, Clear (PLBC1890GI)
- GOODWRAPPERS Goodwrappers® Economy Cast Stretch Film, 20" x 70 Gauge x 1000', Clear, 4/Case (GOOD27)
- GOODWRAPPERS Hand Stretch Wrap, Clear, 1000 ft.L, PK18 (15A902)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Netting Style, Clear (15A906)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Green (15A875)
- BOX PARTNERS 18 in. x 1500 ft. 80 Gauge Cast Hand Stretch Film; Purple (SF188CPURPLE)
- Goodwrappers Stretch Wrap