Shop All Stretch Wrap
Goodwrappers
Hand Stretch Wrap 3" x 1000 ft., Cast Style, White Opaque
Mfr # 15A904
Zoro # G4273437
product price: $23.15
/pk 4, $5.79/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Reusable Dispenser with Hand Brake
- Length 1000 ft.
- Color White
- Gauge 80 ga
- Material LLDPE with Color Additive
Product Information
- Brand Goodwrappers
- MFR # 15A904
- Zoro # G4273437
- UPC # 016203310334
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 3" |
Length | 1000 ft. |
Length - Stretch Wrap | 1000 ft. |
Width - Stretch Wrap | 3" |
Core Size | 1 3/4 in dia |
Overall Width | 3 in |
Overall Length | 1,000 ft |
Description
Stretch Wrap Category Product Concealing Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 3 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Reusable Handle, Stretch Wrap Film Grade Handle Opaque Stretch Wrap, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Storage Clipboard, Legal, 1" Cap., Black (296)
- FULTON Fulton Executive Hutch (FL682)
- ROMANOFF Magazine File, Green, PK2 (777-05)
- CASE LOGIC Portable Hard Drive Case, Molded EVA, Black (3201314)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, White Opaque (15A905)
- GOODWRAPPERS Hand Stretch Wrap 3" x 600 ft., Blown Style, Purple Tint (15C009)
- GOODWRAPPERS Stretch Wrap W/Extended Core Handle, Cast, 80 Gauge, 20"Wx1000'L, Clear (PVT208GI)
- GOODWRAPPERS Hand Stretch Wrap 3" x 600 ft., Cast Style, Clear (15C014)
- GOODWRAPPERS Goodwrappers® Identi-Wrap, "DO NOT BREAK LOAD", 5" x 80 Gauge x 500', Red/Black, 6/Case (GOODID5DNBL)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Clear (15A839)
- PARTNERS BRAND Bundling Stretch Film, 80 Gauge, 5" x 1000', Clear, 4/Case (TNB3054PK)
- Goodwrappers Stretch & Shrink Wrap