Shop All Stretch Wrap
Goodwrappers
Hand Stretch Wrap 3" x 1000 ft., Cast Style, Clear
Mfr # 15A899
Zoro # G4041441
product price: $19.35
/pk 4, $4.84/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Reusable Dispenser with Hand Brake
- Length 1000 ft.
- Gauge 80 ga
- Material LLDPE
- Rolls per Case 4 Rolls
Product Information
- Brand Goodwrappers
- MFR # 15A899
- Zoro # G4041441
- UPC # 016203180333
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 3" |
Length | 1000 ft. |
Width - Stretch Wrap | 3" |
Length - Stretch Wrap | 1000 ft. |
Core Size | 1 3/4 in dia |
Overall Width | 3 in |
Overall Length | 1,000 ft |
Description
Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 3 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Handle with Brake, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Humidity Indicator, 3in.Lx2in.Wx3in.H (3HIC125)
- MASTER LOCK SentrySafe Cash Box/Drawer Safe, Key Lock with Tray, 6-7/10"W x 7-1/10"D x 2-1/10"H, Black (DS1ENGHRO)
- ZORO SELECT Corrugated Boxes, 15" x 15" x 10", Kraft, 20/Bundle (493T66)
- ZEBRA PEN Pen, Gel, Retractable, 0.7mm, Black (41311)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Clear (15A901)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Red (15A894)
- GOODWRAPPERS Hand Stretch Wrap 15" x 1000 ft., Blown Style, Clear (15A835)
- GOODWRAPPERS Goodwrappers® Identi-Wrap, "DO NOT BREAK LOAD", 5" x 80 Gauge x 500', Red/Black, 6/Case (GOODID5DNBL)
- GOODWRAPPERS Hand Stretch Wrap, Clear, 1000 ft.L, PK18 (15A902)
- GOODWRAPPERS Hand Stretch Wrap 12-13/16" x 1476 ft., Blown Style, Clear (PVT047128GR)
- PARTNERS BRAND Extended Core Cast Stretch Film, 80 Gauge, 20" x 1,000', Clear, 4/Case (SF208)
- Goodwrappers Stretch & Shrink Wrap