Shop All Stretch Wrap
Goodwrappers
Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green
Mfr # 15A850
Zoro # G4265423
$20.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Built In Dispenser with Hand Brake
- Width 20"
- Length 1000 ft.
- Color Light Green
- Gauge 60 ga
Product Information
- Brand Goodwrappers
- MFR # 15A850
- Zoro # G4265423
- UPC # 016203762003
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 20" |
Length | 1000 ft. |
Width - Stretch Wrap | 20" |
Length - Stretch Wrap | 1000 ft. |
Core Size | 1 in dia |
Overall Width | 20 in |
Overall Length | 1,000 ft |
Description
Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Light Duty, Overall Width 20 in, Overall Length 1,000 ft, Gauge 60 ga, Stretch Wrap Handle Type Handle with Brake, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.6 mil, Sheets Per Roll Continuous Roll
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGGY'S FOG Swamp Juice Extreme Long Lasting Fog Fluid - 1 Gallon (FJ-SW-1)
- ILC Replacement For EREPLACEMENTS, CE412A (CE412A)
- GBC Cover, Back, Desgn, Poly, Bk Pk (GBC25703)
- PRISMACOLOR Premier Colored Pencil, 0.7 mm, 2H (#4), Assorted Lead/Barrel Colors, 72PK (3599TN)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, green (15A887)
- GOODWRAPPERS Hand Wrap, Pre-Stretch, 17.25"x1476 ft, PK4 (PST17.2530)
- GOODWRAPPERS Hand Stretch Wrap 3" x 650 ft., Cast Style, Clear (15A897)
- GOODWRAPPERS Goodwrappers® Colored Cast Stretch Film, 20" x 80 Gauge x 1000', Blue, 4/Case (GOOD20BLUE)
- GOODWRAPPERS Goodwrappers® Premium Stretch Film, 5" x 80 Gauge x 1000', Purple, 4/Case (GOOD580BEM)
- GOODWRAPPERS Hand Stretch Wrap 3" x 600 ft., Blown Style, Purple Tint (15C009)
- IDL PACKAGING Hand Stretch Wrap, 20"x1000 Ft., Cast, Clear (F-2080-1)
- Goodwrappers Stretch Wrap