Shop All Steam Cleaners & Attachments
Goodway
Steam Cleaner
Mfr # GVC-390
Zoro # G305347463
product price: $1,230.99
/ea
Free Shipping & Returns
$1,230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Steam Production 8 lb/hr
- Voltage 110 V
- Cap Pressurized
- Hz 60 Hz
- Height 10 1/2 in
Product Information
- Brand Goodway
- MFR # GVC-390
- Zoro # G305347463
- UPC # 790759001518
- Country of Origin Italy
- Category Steam Cleaners & Attachments
Dimensions
Height | 10 1/2 in |
Width | 11 in |
Depth | 17 in |
Details
Item | Steam Cleaner |
Steam Production | 8 lb/hr |
Voltage | 110 V |
Cap | Pressurized |
Hz | 60 Hz |
Wattage | 1,700 W |
Includes | 1 in Circular Bronze Brush, 1 in Circular Nylon Brush, 2.5 in Circular Nylon Brush, Drain Tool Attachment, (2) Extension Tubes, Filler Bottle, Nozzle, Rectangular Brush, Rectangular Pad, Squeegee, Steam Gun and Hose, Thermofiber Towel, Triangular Brush, Triangular Pad |
Operating Time | 1 hr |
Phase | Single |
Amps | 14 A |
Description
Steam Cleaner, Steam Production 8 lb/hr, Voltage 110 V, Wattage 1,700 W, Phase Single, Height 10 1/2 in, Depth 17 in, Width 11 in, Operating Time 1 hr, Amps 14 A, Hz 60 Hz, Cap Pressurized, Includes 1 in Circular Bronze Brush, 1 in Circular Nylon Brush, 2.5 in Circular Nylon Brush, Drain Tool Attachment, (2) Extension Tubes, Filler Bottle, Nozzle, Rectangular Brush, Rectangular Pad, Squeegee, Steam Gun and Hose, Thermofiber Towel, Triangular Brush, Triangular Pad
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Liquid Glass Cleaner, 1 gal., Blue, Rose, Plastic Pail, 4 PK (105225)
- MAXIM Cleaners & Detergents, Bottle, Lemon (041000-41)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Gray, 22 in Dia, Open Top, Polyethylene (FG263256GRAY)
- REDTREE INDUSTRIES Redtree Industries 61220 Small Wood Handle Scratch Brush - Stainless Steel, 3 Pack (61220)
- GOODWAY High Temp. Cleaner, For Mfr. No. GVC-1502 (GVC-500-4)
- GOODWAY Squeegee, 10"x5"x3 (9376)
- GOODWAY Circular Stainless Brush, 1"x1-1/2", PK4 (9381-4PK)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-RD-L)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-BL-L)
- GOODWAY Industrial Steam Cleaner, 3 Phase, 480VAC (GVC-36000)
- GOODWAY Triangular Brush, 6"x6"x4 (9375)
- Goodway Steam Cleaners & Attachments