Shop All Steam Cleaners & Attachments
Goodway
Steam Cleaner
Mfr # GVC-1100
Zoro # G605340492
Free Shipping & Returns
$1,938.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Steam Production 6 lb/hr
- Working Pressure 0 to 105 psi
- Voltage 110 V
- Max. Temp. 340 Degrees F
- Height 10 in
Product Information
- Brand Goodway
- MFR # GVC-1100
- Zoro # G605340492
- UPC # 790759001525
- Country of Origin Italy
- Category Steam Cleaners & Attachments
Dimensions
Height | 10 in |
Depth | 16 in |
Width | 12 in |
Details
Item | Steam Cleaner |
Steam Production | 6 lb/hr |
Working Pressure | 0 to 105 psi |
Voltage | 110 V |
Max. Temp. | 340 Degrees F |
Water Tank Capacity | 0.6 gal |
Cap | Pressurized |
Temperature at Tip | 220 Degrees F |
Hz | 60 Hz |
Operating Time | 1.5 hr |
Includes | 1 in Circular Bronze Brush, 1 in Circular Nylon Brush, 2.5 in Circular Bronze Brush, 2.5 in Circular Nylon Brush, 2.5 in Circular Pad Holder, (3) Scrubbing Pads, Drain Tool Attachment, (2) Extension Tubes, Filler Bottle, Nozzle, Rectangular Brush, Rectangular Pad, Squeegee, Steam Gun and Hose, (5) Thermofiber Towels, Triangular Brush, Triangular Pad |
Description
Steam Cleaner, Steam Production 6 lb/hr, Water Tank Capacity 0.6 gal, Working Pressure 0 to 105 psi, Voltage 110 V, Max. Temp. 340 Degrees F, Temperature at Tip 220 Degrees F, Height 10 in, Depth 16 in, Width 12 in, Operating Time 1.5 hr, Hz 60 Hz, Cap Pressurized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 3.25 gal Rectangular 13 QT Standard Deskside Wastebaskets, Beige, Plastic (RCP295500BGCT)
- SAN JAMAR Waffle Key For Oceans Dispensers (N16)
- CLOROX Disinfecting Bleach Free Cleaning Wipes Value Pack, Canister, Fresh; Crisp Lemon, White, 75 PK (CLO30208CT)
- F MATIC General Purpose Lotion Soap 800 mL, 4PK (SP600-GP)
- GOODWAY Circular Stainless Brush, 1"x1-1/2", PK4 (9381-4PK)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-BL-L)
- GOODWAY Steam Cleaner (GVC-390)
- GOODWAY Dry Steam Cleaner, 24" D, 36-1/2" H, 15" W (GVC-1502-VAC)
- GOODWAY Squeegee, 10"x5"x3 (9376)
- GOODWAY Industrial Steam Cleaner, 3 Phase, 480VAC (GVC-36000)
- GOODWAY Circular Nylon Brush, 1"x1-1/2", PK4 (9379-4PK)
- Goodway Steam Cleaners & Attachments