Shop All Pressure Washer Parts
Goodway
Nylon Brush, 1 In, Use With 6PZV1, PK10
Mfr # SC-TC-BN-1
Zoro # G3732924
product price: $53.55
/pk 10, $5.35/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Bristle
- Width 1 in
- Length 6 in
- For Use With 409X75
- Size (In.) 1
Product Information
- Brand Goodway
- MFR # SC-TC-BN-1
- Zoro # G3732924
- UPC # 897797002382
- Country of Origin United States
- Category Pressure Washer Parts
Dimensions
Width | 1 in |
Length | 6 in |
Size (In.) | 1 |
Height | 1 in |
Details
Item | Nylon Brush |
Material | Nylon Bristle |
For Use With | 409X75 |
Description
Nylon Brush, For Use With 409X75, Material Nylon Bristle, Height 1 in, Width 1 in, Length 6 in, Size (In.) 1, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Rolling Christmas Tree Storage Duffel Bag for 9 feet Artificial Trees | Green Canvas (692622UCA)
- CHAPIN Piston Pump Repair Kit (6-8180)
- BRIGGS & STRATTON Ball Bearing (2108202SM)
- CHAPIN Sprayr Shut Off Poly (6-2000)
- GOODWAY Flex Shaft, 9/16-1, 25Ft, Use With 6PZV1 (SC-TC-S03-25)
- GOODWAY Nylon Brush, 15/16 In, Use With 6PZV1, PK10 (SC-TC-BN-15/16)
- GOODWAY Nylon Brush, 7/8 In, Use With 6PZV1, PK10 (SC-TC-BN-7/8)
- GOODWAY Nozzle Adapter Ring, 1/4-1/14" Nozzles (JCL-3000)
- GOODWAY Flex Shaft, 7/16-1/2, 25Ft, Use With 6PZV1 (SC-TC-S02-25)
- GOODWAY Nylon Brush, 9/16 In, Use With 6PZV1, PK10 (SC-TC-BN-9/16)
- KOHLER Air Filter and Pre-Cleaner Kit (47 883 03-S1)
- Goodway Pressure Washer Parts