Shop All Pressure Washer Parts
Goodway
Flex Shaft, 9/16-1, 25Ft, Use With 6PZV1
Mfr # SC-TC-S03-25
Zoro # G3722433
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Tubing, Steel Core
- Max. Fluid Temp. (F) 200 Degrees F
- Length 300 in
- Width 2 in
- Max. Flow GPM 0.25 gpm
Product Information
- Brand Goodway
- MFR # SC-TC-S03-25
- Zoro # G3722433
- UPC # 897797002238
- Country of Origin United States
- Category Pressure Washer Parts
Dimensions
Length | 300 in |
Width | 2 in |
Height | 2 in |
Size (In.) | 9/16 - 1 ID |
Details
Item | Flexible Shaft |
Material | Nylon Tubing, Steel Core |
Max. Fluid Temp. (F) | 200 Degrees F |
Max. Flow GPM | 0.25 gpm |
Max. Pressure (PSI) | 27 psi |
For Use With | 6PZV1 |
Description
Flexible Shaft, For Use With 6PZV1, Material Nylon Tubing, Steel Core, Height 2 in, Width 2 in, Length 300 in, Max. Flow GPM 0.25 gpm, Max. Fluid Temp. (F) 200 Degrees F, Max. Pressure (PSI) 27 psi, Size (In.) 9/16 - 1 ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANDO INTERNATIONAL Cando 10-5226 Low Powder Exercise Band - 50 Yards - Silver - XX-Heavy (1215072)
- GHOST CONTROLS Ghost Controls TDS2 Dual Gate Opener Kit (TDS2)
- YARD BUTLER Yard Tree (IYT-5)
- KOHLER Brake Assembly Carb Side (14 219 07-S)
- GOODWAY Nozzle Adapter Ring, 1/4-1/14" Nozzles (JCL-3000)
- GOODWAY Nylon Brush, 1 In, Use With 6PZV1, PK10 (SC-TC-BN-1)
- GOODWAY Nylon Brush, 7/8 In, Use With 6PZV1, PK10 (SC-TC-BN-7/8)
- GOODWAY Nylon Brush, 3/4 In, Use With 6PZV1, PK10 (SC-TC-BN-3/4)
- GOODWAY Nylon Brush, 9/16 In, Use With 6PZV1, PK10 (SC-TC-BN-9/16)
- GOODWAY Nylon Brush, 5/8 In, Use With 6PZV1, PK10 (SC-TC-BN-5/8)
- A.R. NORTH AMERICA Flow Switch, Horizontal (4090200000)
- Goodway Pressure Washer Parts