Shop All AC & Refrigeration Accessories
Goodway
Descaling Solution, Clear, 5 gal., Jug
Mfr # SCALEBRK-SS-5
Zoro # G9207744
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Form Liquid
- Active Acid HCl
- Container Size 5 gal
- Features Dissolve Mineral Deposits In Water Passages
Product Information
- Brand Goodway
- MFR # SCALEBRK-SS-5
- Zoro # G9207744
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Container Size | 5 gal |
Details
Item | Descaling Solution |
Color | Clear |
Form | Liquid |
Active Acid | HCl |
Features | Dissolve Mineral Deposits In Water Passages |
Compatible With | Brass, Copper, Iron, Plastic, Rubber, Stainless Steel, Steel |
Weight | 45 lb |
Container Type | Jug |
Application | Descaling Heat Exchangers |
Description
Descaling Solution, Application Descaling Heat Exchangers, Compatible With Brass, Copper, Iron, Plastic, Rubber, Stainless Steel, Steel, Color Clear, Form Liquid, Container Size 5 gal, Container Type Jug, Features Dissolve Mineral Deposits In Water Passages, Weight 45 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Replacement Motor (99080180)
- DELTA BREEZ Bath Fan With Led Light 80 Cfm, 120/60, Lighted (GBR100LED)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Tuxedo Grey (12/Bag) (LVSL0012TG)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 20 Plates, 250 kBtu (T5-MFG-20M)
- GOODWAY Grit Brush, 11/16-3/4 In, PK6 (SC-TC-BGB-100)
- GOODWAY Heat Exchanger Tube Cleaner, 1/2 HP, 17" L (I-RAM-EX-100)
- GOODWAY Scale Removal System, 15 gpm, 115V (GDS-C40)
- GOODWAY Descaling Solution, Orange, 5 gal., Jug (SCALEBREAK-5)
- SPEEDCLEAN Condenser Coil Cleaner, Liquid, 1 gal (SC-FCC-1)
- NU-CALGON Mini-Split Service Kit (4151-18)
- QWIKPRODUCTS QwikCheck Acid Test Kit (QT2000)
- Goodway AC & Refrigeration Accessories