Shop All Residential Gas Furnaces
This Product is Discontinued
Goodman
Upflow Furnace, 57600BtuH Outpt (Discontinued)
Mfr # GMES960603BN
Zoro # G5517636
Free Shipping & Returns
This Product is Discontinued
Key Features
- AFUE (%) 96
- Input (BtuH) 60,000
- Output (BtuH) 57,660
- Available Cooling Tons 3 ton
- Height (In.) 34-1/2
Product Information
- Brand Goodman
- MFR # GMES960603BN
- Zoro # G5517636
- Country of Origin United States
- Category Residential Gas Furnaces
Dimensions
Height (In.) | 34-1/2 |
Width (In.) | 17-1/2 |
Depth (In.) | 28-3/4 |
Side Return Filter Size | 16 in x 25 in |
Supply Opening Width (In.) | 16 |
Supply Opening Depth (In.) | 19-1/2 |
Manufacturers Warranty Length | 10 yr Parts, Lifetime Heat Exchanger, 10 yr Unit Replacement |
Flue Dia. (In.) | 2 to 3 |
Bottom Return Filter Size | 16 in x 25 in |
Supply Opening Depth | 19 1/2 in |
Overall Height | 34 1/2 in |
Overall Width | 17 1/2 in |
Overall Depth | 28 7/8 in |
Overall Dimensions - H x W x D | 34 1/2 in x 17 1/2 in x 28 7/8 in |
Flue Diameter | 2 in |
Supply Opening Width | 16 in |
Description
Product Type 96 Percent AFUE Gas Furnaces, Annual Fuel Utilization Efficiency 96 Percent, Cabinet Configuration Upflow Furnace, Heating Capacity Input 60,000 BtuH, Heating Capacity Output 57,600 BtuH, Available Cooling Tons 3 ton, California Low NOx Compliant No, Overall Height 34 1/2 in, Overall Width 17 1/2 in, Overall Depth 28 7/8 in, Number of Blower Speeds 5, Number of Filters Required 1, Side Return Filter Size 16 in x 25 in, Supply Opening Depth 19 1/2 in, Supply Opening Width 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.