Shop All Furnace and Heater Parts
Goodman
Twinning Kit, 3 5/16in H
Mfr # FTK04
Zoro # G7631146
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fan Sensor (2)
- Width (In.) 6.5 in
- Depth (In.) 14.5 in
- For Use With Twinning 2 Goodman Furnaces
- Type Furnace
Product Information
- Brand Goodman
- MFR # FTK04
- Zoro # G7631146
- UPC # 193031159226
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Width (In.) | 6.5 in |
Depth (In.) | 14.5 in |
Height (In.) | 3.3 in |
Overall Depth | 14 1/2 in |
Overall Height | 3 5/16 in |
Overall Width | 6 1/2 in |
Details
Item | Residential Gas Furnace Twinning Kit |
Includes | Fan Sensor (2) |
For Use With | Twinning 2 Goodman Furnaces |
Type | Furnace |
Function | The Two Furnaces to Be "Twinned" Must Be Exactly The Same Model |
Compatible with Product Type | Twinning 2 Goodman Furnaces |
Product Type | Heater Accessories |
Accessory Type | Twinning Kit |
Description
Accessory Type Twinning Kit, Compatible with Product Type Twinning 2 Goodman Furnaces, Overall Height 3 5/16 in, Overall Width 6 1/2 in, Overall Depth 14 1/2 in, Function The Two Furnaces to Be In.Twinned In. Must Be Exactly The Same Model, Includes Fan Sensor (2)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS Flashing Alum Econ 14X10 (68314)
- TPI Forced Ceiling Ceiling Heater, 4000/3000W 240/208V 1 PH (HF3386DRP)
- GAF LOUVER WHT ALUM 18""X24"" (DA1824W)
- DAIKIN ARC480A8 REMOTE CONTROL (6025006)
- GOODMAN 0163F00018 Orifice Natural Gas (0163F00018)
- GOODMAN 20170801As Front Cover Kits (20170801AS)
- GOODMAN Relay Overload (D6961639)
- GOODMAN 0130F00010 Flame Sensor (0130F00010)
- GOODMAN 20197308 Press Switch Yl (20197308)
- GOODMAN 0130M00053 Coil Temp Sensor (0130M00053)
- SIEMENS Sweat Zone Valve, 1/2", 2-Way, 1.0 CV (599-00510)
- Goodman Furnace and Heater Parts