Shop All Air Handlers
Goodman
Single Pc Air Handler, Multi-Pos, 3.0 tons
Mfr # ARUF37C14
Zoro # G7590945
product price: $983.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$983.99
Free 30-Day Returns
Key Features
- Nominal Capacity (Tons) 3 ton
- Height (In.) 49 in
- Width (In.) 21 in
- Depth (In.) 21 in
- Liquid Line Size (In.) 3/8 in
Product Information
- Brand Goodman
- MFR # ARUF37C14
- Zoro # G7590945
- UPC # 663051559516
- Country of Origin United States
- Category Air Handlers
Dimensions
Height (In.) | 49 in |
Width (In.) | 21 in |
Depth (In.) | 21 in |
Liquid Line Size (In.) | 3/8 in |
Supply Opening Depth (In.) | 11 5/16 in |
Supply Opening Width (In.) | 19 29/32 in |
Max. Fuse Size | 15 |
Filter Size | 19.5 in W x 20 in H |
Return Air Opening Depth (In.) | 19 1/2 in |
Manufacturers Warranty Length | 10 yr Parts Limited Warranty |
Return Air Opening Width (In.) | 17 45/64 in |
Suction Line Size (In.) | 3/4 in |
Overall Height | 45 in |
Overall Width | 17 1/2 in |
Return Air Opening Width | 17 11/16 in |
Coil Drain Connection Size | 3/4 in |
Piston Size | 0.07 in |
Suction Line Size | 7/8 in |
Liquid Line Size | 3/8 in |
Overall Depth | 21 in |
Supply Opening Width | 19 7/8 in |
Manufacturer Warranty Length | 10 yr Limited |
Supply Opening Depth | 11 5/16 in |
Return Air Opening Depth | 19 1/2 in |
Description
Single Piece Air Handler, Nominal Cooling Capacity (Tons) 3 ton, Maximum Airflow 1,375 cfm @ 0.5 in wc, Nameplate Voltage 208-230V AC, Phase 1, Current 2.85 A, Frequency 60 Hz, Motor Horsepower 1/3 hp, Motor Type Permanent Split Capacitor, Number of Speeds 3, Liquid Line Size 3/8 in, Suction Line Size 7/8 in, Refrigerant Type R410A, Refrigerant Pre-Charged Yes, Expansion Device Type Flow Rater, Supply Opening Width 19 7/8 in, Supply Opening Depth 11 5/16 in, Return Air Opening Width 17 11/16 in
Restrictions
- This item has been restricted from sale in the following states: AL, AR, AZ, CA, DC, DE, FL, GA, HI, KY, LA, MD, MS, NC, NM, NV, OK, SC, TN, TX, VA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 16x25x2 High Capacity Pleated Air Filter, MERV 8 (102-701-017)
- REZNOR 236159 Venter Motor 115V Udap/S (236159)
- DUNDAS JAFINE 4 INCH CLAMP DRYER (MC4ZW)
- RELIANCE WATER HEATERS NAT Gas Valve (100109217)
- GOODMAN Single Piece Air Handler, Al, 45 in H (AMST48DU1400)
- GOODMAN Single Piece Air Handler, Al, 45 in H (AMST24BU1400)
- GOODMAN Single Pc Air Handler, Multi-Pos, 2.5 tons (ARUF31B14)
- GOODMAN Ducted 2 Ton R-410A Wall-Mounted Unitary Split System Air Handler with TXV Expansion (AWUT240514)
- GOODMAN Single Piece Air Handler, Al, 45 in H (AMST30BU1400)
- GOODMAN Single Piece Air Handler, Al, 45 in H (AMST36BU1400)
- GOODMAN Single Piece Air Handler, Al, 45 in H (AMST42CU1400)
- Goodman Air Handlers