Shop All Residential Gas Furnaces
Goodman
Residential Gas Furnaces, 40 V AC, 3 ton
Mfr # GC9S800603AN
Zoro # G004406126
product price: $1,009.00
/ea
Free Shipping & Returns
$1,009.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Available Cooling Tons 3 ton
- Bottom Return Filter Size 16 in2 x 25 in2
- California Low NOx Compliant Yes
- Heating Capacity Output 48,000 BtuH
- Overall Height 33 3/8 in
Product Information
- Brand Goodman
- MFR # GC9S800603AN
- Zoro # G004406126
- Country of Origin United States
- Category Residential Gas Furnaces
Dimensions
Bottom Return Filter Size | 16 in2 x 25 in2 |
Overall Height | 33 3/8 in |
Overall Depth | 28 in |
Manufacturers Warranty Length | 10 yr Limited (Parts), 2 yr Limited (Unit Replacement), Lifetime Limited (Heat Exchanger) |
Overall Width | 14 in |
Side Return Filter Size | 16 in x 25 in |
Details
Available Cooling Tons | 3 ton |
California Low NOx Compliant | Yes |
Heating Capacity Output | 48,000 BtuH |
Annual Fuel Utilization Efficiency | 80 % |
Number of Blower Speeds | 9 |
Standards | AHRI Certified, ETL Listed, ISO 14001, ISO 9001, SCAQMD |
Item | Residential Gas Furnaces |
Cabinet Configuration | Downflow Furnace |
Heating Capacity Input | 60,000 BtuH |
Air Flow | 1,421 cfm |
Fuel Type | Natural Gas |
Motor Type | ECM |
Product Type | 80% AFUE Gas Furnaces |
Transformer Rating | 40 V AC |
Description
Product Type 80 Percent AFUE Gas Furnaces, Annual Fuel Utilization Efficiency 80 Percent, Cabinet Configuration Downflow Furnace, Heating Capacity Input 60,000 BtuH, Heating Capacity Output 48,000 BtuH, Available Cooling Tons 3 ton, California Low NOx Compliant Yes, Overall Height 33 3/8 in, Overall Width 14 in, Overall Depth 28 in, Number of Blower Speeds 9, Side Return Filter Size 16 in x 25 in, Transformer Rating 40 V AC, Air Flow 1,421 cfm, Bottom Return Filter Size 16 in2 x 25 in2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYPAK Burner with Gasket and Screws (007442F)
- AAON 150' EBC EBUS Cable Assembly (G029470)
- BOILERSOURCE Ceramic Fiber Tape, Plain, 1/4 in Thick, 2 in Width, 100 ft Length (CTP-004-032)
- GIZMO Ceramic Oscillationg Heater Black (GI894415)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S960805CN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S800603AN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S800805CN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S960403AN)
- GOODMAN 80% AFUE GM9S80 Gas Furnace Nine Speed ECM, Single Stage, Upflow/Horizontal, 120000 Btu BTUH/H (GM9S801205DN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 4 ton (GM9S800804BN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 4 ton (GM9S960804CN)
- Goodman Gas Heaters & Accessories