Shop All Residential Gas Furnaces
Goodman
Residential Gas Furnaces, 40 V AC, 3 ton
Mfr # GC9S800403AN
Zoro # G504406121
product price: $955.00
/ea
Free Shipping & Returns
$955.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Available Cooling Tons 3 ton
- Overall Depth 28 in
- Heating Capacity Input 40,000 BtuH
- Transformer Rating 40 V AC
- Bottom Return Filter Size 14 in2 x 24 in2
Product Information
- Brand Goodman
- MFR # GC9S800403AN
- Zoro # G504406121
- Country of Origin United States
- Category Residential Gas Furnaces
Dimensions
Overall Depth | 28 in |
Bottom Return Filter Size | 14 in2 x 24 in2 |
Overall Width | 14 in |
Side Return Filter Size | 16 in x 25 in |
Manufacturers Warranty Length | 10 yr Limited (Parts), 2 yr Limited (Unit Replacement), Lifetime Limited (Heat Exchanger) |
Overall Height | 33 3/8 in |
Details
Available Cooling Tons | 3 ton |
Heating Capacity Input | 40,000 BtuH |
Transformer Rating | 40 V AC |
Fuel Type | Natural Gas |
Motor Type | ECM |
Annual Fuel Utilization Efficiency | 80 % |
Air Flow | 1,362 cfm |
Number of Blower Speeds | 9 |
Cabinet Configuration | Downflow Furnace |
Product Type | 80% AFUE Gas Furnaces |
California Low NOx Compliant | Yes |
Standards | AHRI Certified, ETL Listed, ISO 14001, ISO 9001, SCAQMD |
Heating Capacity Output | 32,000 BtuH |
Item | Residential Gas Furnaces |
Description
Product Type 80 Percent AFUE Gas Furnaces, Annual Fuel Utilization Efficiency 80 Percent, Cabinet Configuration Downflow Furnace, Heating Capacity Input 40,000 BtuH, Heating Capacity Output 32,000 BtuH, Available Cooling Tons 3 ton, California Low NOx Compliant Yes, Overall Height 33 3/8 in, Overall Width 14 in, Overall Depth 28 in, Number of Blower Speeds 9, Side Return Filter Size 16 in x 25 in, Transformer Rating 40 V AC, Air Flow 1,362 cfm, Bottom Return Filter Size 14 in2 x 24 in2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Digital Micron Gauge, with Digital Dsplay (DV-22N)
- TRANE Programmable Zone Sensor (SEN1577)
- ILC FILTER 16X25X4 MERV 14 MPR 2800 2 PIECES ACTUAL SIZE 155 X 245 X 363 MADE IN THE USA (WY-0JQ2-2)
- HOSHIZAKI Thermostat Kit (TB0041)
- GOODMAN 80% AFUE GM9S80 Gas Furnace Nine Speed ECM, Single Stage, Upflow/Horizontal, 80000 Btu BTUH/H (GM9S800804BN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GC9S800603AN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S961205DN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S960403AN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S960805CN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S960803BN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S800603AN)
- Goodman Residential Gas Furnaces