Shop All Gas Heater Accessories
Goodman
LP Conversion Kit, Goodman Amana
Mfr # LPM-07
Zoro # G8830374
original price:
$60.03
31% off
new price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Goodman Amana Furnaces
- Includes 1.25mm Burner Orifice (B40899125), Conversion Label (B10259108), Installation Instructions (IO0817), Pressure Check Kit Value (0151K00000S), Spring Kit for Honeywell VR8215 Value (0163M00078), Spring Kit for White-Rodgers 36G22 & 36J22 Valves (B1880007)
- Depth (In.) 11 in
- Height (In.) 1 in
- Function Convert Natural Gas Units to Liquid Petroleum
Product Information
- Brand Goodman
- MFR # LPM-07
- Zoro # G8830374
- UPC # 193031105186
- Country of Origin United States
- Category Gas Heater Accessories
Dimensions
Depth (In.) | 11 in |
Height (In.) | 1 in |
Width (In.) | 7.5 in |
Overall Height | 1 in |
Overall Length | 11 in |
Overall Width | 7 1/2 in |
Details
Item | Residential Gas Furnace Fuel Conversion Kit |
For Use With | Goodman Amana Furnaces |
Includes | 1.25mm Burner Orifice (B40899125), Conversion Label (B10259108), Installation Instructions (IO0817), Pressure Check Kit Value (0151K00000S), Spring Kit for Honeywell VR8215 Value (0163M00078), Spring Kit for White-Rodgers 36G22 & 36J22 Valves (B1880007) |
Function | Convert Natural Gas Units to Liquid Petroleum |
Type | LP |
Product Type | Heater Accessories |
Accessory Type | LP Conversion Kit |
Compatible with Product Type | Goodman Amana Furnaces |
Conversion Type | NG to LP |
Description
Accessory Type LP Conversion Kit, Compatible with Product Type Goodman Amana Furnaces, Overall Height 1 in, Overall Length 11 in, Overall Width 7 1/2 in, Conversion Type NG to LP, Function Convert Natural Gas Units to Liquid Petroleum, Includes 1.25mm Burner Orifice (B40899125), Conversion Label (B10259108), Installation Instructions (IO0817), Pressure Check Kit Value (0151K00000S), Spring Kit for Honeywell VR8215 Value (0163M00078), Spring Kit for White-Rodgers 36G22 & 36J22 Valves (B1880007)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 3/4 HP, 115V, 1075 rpm (HC45AE115)
- AIRCARE Evaporative Humidifier, 5.7 gal, 3,600 sq. ft., Console (4DTS 900)
- WHITE-RODGERS 36C03U-333 1/2" X 3/4" (36C03U-333)
- ECONOMASTER Furnace Motor, 3/4 HP, 1075 rpm (EM3589)
- GOODMAN LP Conversion Kit, Single Stage (LPT-03)
- VESTAL MFG Cast Iron Ash Dump, 49 (24-001)
- DAYTON Vertical Combustion Air Inlet Kit, 6 In (32V267)
- QMARK Transformer Kit, Unit, 240V, 60 Hz (CDFTR4)
- WEATHERHEAD Coupler Plug, (F)NPT, 1/2, Steel (55)
- WEATHERHEAD Coupler Plug, (F)NPT, 3/8, Steel (43)
- HONEYWELL 391937 Natural Gas To Lp (391937)
- Goodman Gas Heaters & Accessories