Shop All Residential Gas Furnaces
Goodman
Gas Furnace
Mfr # GM9S800805CX
Zoro # G004397769
product price: $1,184.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,184.00
Free 30-Day Returns
Key Features
- Available Cooling Tons 5 ton
- Overall Height 33 3/8 in
- Overall Width 21 in
- Overall Depth 28 in
- Air Flow 2,000 cfm
Product Information
- Brand Goodman
- MFR # GM9S800805CX
- Zoro # G004397769
- Country of Origin United States
- Category Residential Gas Furnaces
Dimensions
Overall Height | 33 3/8 in |
Overall Width | 21 in |
Overall Depth | 28 in |
Side Return Filter Size | 16 in x 25 in |
Overall Dimensions - H x W x D | 33 3/8 in x 21 in x 28 in |
Manufacturers Warranty Length | 10-Year Parts Limited; 2-Year Unit Replacement Limited; Lifetime Heat Exchanger Limited |
Bottom Return Filter Size | 16 in x 25 in |
Details
Available Cooling Tons | 5 ton |
Air Flow | 2,000 cfm |
California Low NOx Compliant | Yes |
Item | Upflow/Horizontal Furnace |
Cabinet Configuration | Upflow Furnace |
Number of Filters Required | 1 |
Transformer Rating | 40 V AC |
Heating Capacity Output | 64,000 BtuH |
Heating Capacity Input | 80,000 BtuH |
Standards | AHRI Certified, ETL Listed |
Motor Type | ECM Blower |
Annual Fuel Utilization Efficiency | 80 % |
Number of Blower Speeds | 9 |
Fuel Type | Natural Gas |
Product Type | 80% AFUE Gas Furnaces |
Description
Gas Furnace
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICM CONTROLS Universal Small Wall Plate (ACC-WP04)
- ALL-FILTERS 18X24X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (18241.8 4PK)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 450F, 7-7/8 In. L (883-100-030)
- LAMBRO Vent Kit Dryer 4Inx8Ft Alum (4004)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S801005CN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S800805CN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S960403AN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 4 ton (GM9S800804BN)
- GOODMAN 80% AFUE GM9S80 Gas Furnace Nine Speed ECM, Single Stage, Upflow/Horizontal, 80000 Btu BTUH/H (GM9S800804BN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 4 ton (GM9S960804CN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GC9S800603AN)
- Goodman Gas Heaters & Accessories